Shop All Hex Key Sets
Gedore
Metric L-Shape Hex Key Set, PH 42-88
Mfr # PH 42-88
Zoro # G8765379
product price: $16.85
/ea
$16.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Material Vanadium Steel
- Finish Zinc Plated
- Handle Type L-Shape
- Includes (1) Blue Plastic Holder (LPDE)
- Measurement Type Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gedore
- MFR # PH 42-88
- Zoro # G8765379
- UPC # 04010886635209
- Country of Origin Austria
- Category Hex Key Sets
Dimensions
Sizes Included | 2.5mm-10mm |
Tip Size | 2mm, 2.5mm, 3mm, 4mm, 5mm, 6mm, 8mm, 10mm |
Size | 2mm, 2.5mm, 3mm, 4mm, 5mm, 6mm, 8mm, 10mm |
Sizes"cluded | 2.5mm-10mm |
Details
Blade Material | Vanadium Steel |
Finish | Zinc Plated |
Handle Type | L-Shape |
Includes | (1) Blue Plastic Holder (LPDE) |
Measurement Type | Metric |
Shape | Hex |
Item | Standard Hex Key Set |
Material | Vanadium Steel |
End Shape | Standard |
Container Type | Plastic Holder |
Description
Hexagon Tork Key Set,2-10mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Kit, Cs12X+2Bat&Chrgr Li (57288)
- SUPERCUT 124-inch x 0.5-inch x 0.025 x 10 TPI Carbon Tool Steel Blade (446098)
- DEWALT Cordless Cable Cutter w/ BONUS BATTERY (DCE158D1/DCB205)
- IRWIN 95 Pro Linesman Pliers (2078209)
- GEDORE 6 Piece Metric T-Shape Hex Key Set, DT 2142-06 (DT 2142-06)
- GEDORE 9 Piece Metric T-Shape Hex Key Set, 1500 CT2-DT 2142 (1500 CT2-DT 2142)
- GEDORE 8 Piece Metric L-Shape Hex Key Set, H 42 DKEL-88 (H 42 DKEL-88)
- TENG TOOLS 7 Piece Metric T Handle Hex Key Allen Wrench Driver Set (TTHEX7S)
- SURTEK Long Arm Torx Key Set, 9 Hexagonal Pieces On Rack (ALLFT9)
- EKLIND HexKeySt, L, 2 27/32 in to 6 3/4 in (10213)
- WIHA 7 Piece Metric L-Shape Hex Key Set, 13691 (13691)
- Gedore Hex Key Sets