Shop All Hex Keys
Gedore
Metric L-Shape Hex Key, 6 mm Tip Size
Mfr # V 42 6
Zoro # G9057645
$15.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Arm Length 140mm
- Blade Material Vanadium Steel
- Finish Insulated
- Handle Length 48mm
- Handle Material Vanadium Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Arm Length | 140mm |
Handle Length | 48mm |
Tip Size | 6 mm |
Arm-Length | 140mm |
Handle-Length | 48mm |
Details
Blade Material | Vanadium Steel |
Finish | Insulated |
Handle Material | Vanadium Steel |
Handle Type | L-Shape |
SAE or Metric | Metric |
Shape | Hex |
Item | Hex Key |
Measurement Type | Metric |
Material | Vanadium Steel |
Number of Ball Ends | 0 |
Number of Tips | 1 |
Tether Ready | No |
Key Shape | L-Shape |
Description
Insulated Hex Key,6mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DASCO PRO Punch & Chisel Kit, 12 Piece (88)
- BOSCH Impact Socket Adapter, Input 3/8", PK5 (ITSA38B)
- ILC Replacement for Dewalt Dw9057 Battery (DW9057 BATTERY DEWALT)
- KRAFT TOOL Curved End Edger w/ProFor, 6"x4" 3/8"R (CF173PFCF)
- GEDORE Hexagon Allen Key, 5mm (42 5)
- GEDORE Metric Plain Ball Hex Key, 5 mm Tip Size, 6 31/32 in Long, 3 47/64 in Short (DT 2142 5)
- GEDORE Hexagon Allen Key, 5mm (DTT 42 5)
- GEDORE Metric Plain Ball Hex Key, 2.5 mm Tip Size, 5 63/64 in Long, 3 47/64 in Short (DT 2142 2,5)
- GEDORE Hexagon Allen Key, 7/32" (5.5mm) (42 7/32AF (5,5MM))
- GEDORE Torx(R) Flag Handle Star Key, T30 Tip Size, 5 29/32 in Long (2142 TX T30)
- TEKTON 5/32 Inch Ball End Hex L-Key (KLX72156)
- Gedore Wrenches