Shop All Hex Key Sets
Gedore
Metric Hex Key Set
Mfr # SCL 42-70
Zoro # G8765403
product price: $29.79
/ea
$29.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Material Vanadium Steel
- Finish zinc plated
- Includes (1) Robust Metal Clip
- Measurement Type Metric
- Shape Hex
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gedore
- MFR # SCL 42-70
- Zoro # G8765403
- Country of Origin Austria
- Category Hex Key Sets
Dimensions
Sizes Included | 2.5mm-10mm |
Tip Size | 2.5mm-10mm |
Sizes"cluded | 2.5mm-10mm |
Details
Blade Material | Vanadium Steel |
Finish | zinc plated |
Includes | (1) Robust Metal Clip |
Measurement Type | Metric |
Shape | Hex |
Item | Standard Hex Key Set |
Material | Vanadium Steel |
End Shape | Standard |
Description
Hexagon Tork Key Set,2.5-10mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COUNCIL TOOL Back-Out Punch, w/ Handle, 5/8 x 15 In L (BO625)
- CAPRI TOOLS 22 mm x 24 mm 0-Degree Offset Extra-Long Box End Wrench (CP11800-2224)
- DRILL AMERICA #15 Solid Carbide Drill Bit (DMOD15)
- VERMONT GAGE Pin Gage, Minus, 0.196 In, Black (911219600)
- GEDORE 8 Piece Metric L-Shape Hex Key Set, H 42 DKEL-88 (H 42 DKEL-88)
- GEDORE 6 Piece Metric T-Shape Hex Key Set, DT 2142-06 (DT 2142-06)
- GEDORE 9 Piece Metric T-Shape Hex Key Set, 1500 CT2-DT 2142 (1500 CT2-DT 2142)
- EKLIND 5 Piece SAE Fold-Up Hex Key Set, 20511 (20511)
- BONDHUS 13 Piece SAE L-Shape Hex Key Set, 16537 (16537)
- BONDHUS 8 Piece SAE L-Shape Hex Key Set, 12132 (12132)
- BONDHUS 10 Piece SAE L-Shape Hex Key Set, 12338 (12338)
- Gedore Wrenches