Shop All Crowfoot Socket Wrenches
Gedore
Metric Crowfoot Wrench w/Tommy Bar, 36mm Open End, Chrome Plated
Mfr # DS 3114 36
Zoro # G9062317
product price: $141.99
/ea
Free Shipping & Returns
$141.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Style Open End
- SAE or Metric Metric
- Socket Sizes 36mm
- Overall Length 200mm
- Number of Pieces 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gedore
- MFR # DS 3114 36
- Zoro # G9062317
- UPC # 04010886667309
- Country of Origin Germany
- Category Crowfoot Socket Wrenches
Dimensions
Socket Sizes | 36mm |
Overall Length | 200mm |
Details
Item | Crowfoot Wrench w/Tommy Bar,36mm |
Head Style | Open End |
SAE or Metric | Metric |
Number of Pieces | 1 |
Material | Vanadium Steel |
Finish | Chrome Plated |
Description
Crowfoot Wrench w/Tommy Bar,36mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOMAHAWK POWER Replacement Belt for Honda Reverse Hydraulic Plate Compactor TPC170H (TPC170H-BELT)
- WRIGHT TOOL Open End Wrench Full Polish Metric - 12m (13-1213MM)
- GERBER Multiplier 600 Multi-Tool (07564)
- KO-KEN Socket 13mm 6 Point 50mm Z-series 1/4 Sq. Drive (2300MZ-13)
- GEDORE Metric Crowfoot Wrench, 30mm Open End, Chrome Plated (3114 30)
- GEDORE Metric Crowfoot Wrench, 27mm Open End, Chrome Plated (3114 27)
- GEDORE Metric Crowfoot Wrench, 14mm Open End, Chrome Plated (3114 14)
- GEDORE Metric Crowfoot Wrench, 32mm Open End, Chrome Plated (3114 32)
- WESTWARD 3/8" Drive, SAE 5/8" Crowfoot Socket Wrench, Open End Head, Chrome Finish (1EYP4)
- PROTO 3/8" Drive, SAE 1-15/16" Crowfoot Socket Wrench, Open End Head, Full Polish Finish (J4962CF)
- PROTO 1/4" Drive, SAE 7/16" Crowfoot Socket Wrench, Open End Head, Full Polish Finish (J4714CF)
- Gedore Crowfoot Socket Wrenches