Shop All Crowfoot Socket Wrenches
Gedore
Metric Crowfoot Wrench w/Tommy Bar, 32mm Open End, Chrome Plated
Mfr # DS 3114 32
Zoro # G9062308
product price: $93.89
/ea
Free Shipping & Returns
$93.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Style Open End
- SAE or Metric Metric
- Socket Sizes 32mm
- Overall Length 200mm
- Number of Pieces 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gedore
- MFR # DS 3114 32
- Zoro # G9062308
- Country of Origin Germany
- Category Crowfoot Socket Wrenches
Dimensions
Socket Sizes | 32mm |
Overall Length | 200mm |
Details
Item | Crowfoot Wrench w/Tommy Bar,32mm |
Head Style | Open End |
SAE or Metric | Metric |
Number of Pieces | 1 |
Finish | Chrome Plated |
Material | Vanadium Steel |
Description
Crowfoot Wrench w/Tommy Bar,32mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Screw Driving, 5/8in. Deep Impact Ready Socket 3/8in. Drive (DW2288)
- MILWAUKEE TOOL 1-3/4 in. x 22 in. One Piece Spline Masonry Core Bit (48-20-5456)
- RIDGID Housing, Wheel (58622)
- KIPP Thrust Pads DIN 6311 expanded, for DIN 6332 grub screws (K0392.108)
- GEDORE Metric Crowfoot Wrench, 32mm Open End, Chrome Plated (3114 32)
- GEDORE Metric Crowfoot Wrench, 27mm Open End, Chrome Plated (3114 27)
- GEDORE Metric Crowfoot Wrench, 30mm Open End, Chrome Plated (3114 30)
- GEDORE Metric Crowfoot Wrench, 14mm Open End, Chrome Plated (3114 14)
- TEKTON 3/8 in. Drive, SAE Crowfoot Wrench Chrome (WCF13017)
- PROTO 1/2" Drive, SAE 1-1/8" Crowfoot Socket Wrench, Open End Head, Full Polish Finish (J5336CF)
- SUNEX WR 1/2" DR 1-1/2"JUMBO STR CROWFT FUL P (SU97744A)
- Gedore Sockets & Ratchets