Shop All Crowfoot Socket Wrenches
Gedore
Metric Crowfoot Wrench w/Tommy Bar, 30mm Open End, Chrome Plated
Mfr # DS 3114 30
Zoro # G9062350
product price: $78.99
/ea
Free Shipping & Returns
$78.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Style Open End
- SAE or Metric Metric
- Socket Sizes 30mm
- Overall Length 200mm
- Number of Pieces 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gedore
- MFR # DS 3114 30
- Zoro # G9062350
- UPC # 04010886667286
- Country of Origin Germany
- Category Crowfoot Socket Wrenches
Dimensions
Socket Sizes | 30mm |
Overall Length | 200mm |
Details
Item | Crowfoot Wrench w/Tommy Bar,30mm |
Head Style | Open End |
SAE or Metric | Metric |
Number of Pieces | 1 |
Finish | Chrome Plated |
Material | Vanadium Steel |
Description
Crowfoot Wrench w/Tommy Bar,30mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Deep Cut Band Saw Kit (DWM120K)
- KNIPEX 8" Knipex Cobolt Compact Bolt Cutter w/ Recess, Ergonomic Grip (71 32 200)
- HHIP Machinists' Bench Block (3600-0042)
- KRAFT TOOL Western Style Hand Groov, 6"x6" 1/4"R 1"D (CF1014)
- GEDORE Metric Crowfoot Wrench, 32mm Open End, Chrome Plated (3114 32)
- GEDORE Metric Crowfoot Wrench, 30mm Open End, Chrome Plated (3114 30)
- GEDORE Metric Crowfoot Wrench, 27mm Open End, Chrome Plated (3114 27)
- GEDORE Metric Crowfoot Wrench, 14mm Open End, Chrome Plated (3114 14)
- PROTO 3/8" Drive, SAE 7/16" Crowfoot Socket Wrench, Open End Head, Full Polish Finish (J4914CF)
- PROTO 1/2" Drive, SAE 2-1/2" Crowfoot Socket Wrench, Open End Head, Full Polish Finish (J5380CF)
- PROTO 1/2" Drive, Metric 26mm Crowfoot Socket Wrench, Open End Head, Full Polish Finish (J5326MCF)
- Gedore Crowfoot Socket Wrenches