Shop All Crowfoot Socket Wrenches
Gedore
Metric Crowfoot Wrench w/Tommy Bar, 22mm Open End, Chrome Plated
Mfr # DS 3114 22
Zoro # G9062116
product price: $59.49
/ea
$59.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Style Open End
- SAE or Metric Metric
- Socket Sizes 22mm
- Overall Length 200mm
- Number of Pieces 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gedore
- MFR # DS 3114 22
- Zoro # G9062116
- Country of Origin Germany
- Category Crowfoot Socket Wrenches
Dimensions
Socket Sizes | 22mm |
Overall Length | 200mm |
Details
Item | Crowfoot Wrench w/Tommy Bar,22mm |
Head Style | Open End |
SAE or Metric | Metric |
Number of Pieces | 1 |
Material | Vanadium Steel |
Finish | Chrome Plated |
Description
Crowfoot Wrench w/Tommy Bar,22mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LISLE 3/8" Drive, T40 SAE Socket (26620)
- PROTO Pin Punch, S2, 7/32 x 5-7/8 In (J49732S2)
- DRILL AMERICA #35 HSS Black Oxide Jobber Length Drill Bit, Number of Flutes: 2 (DWDN35)
- VERMONT AMERICAN ROUTER BIT 1/4"" STRAIGHT (23103)
- GEDORE Metric Crowfoot Wrench, 30mm Open End, Chrome Plated (3114 30)
- GEDORE Metric Crowfoot Wrench, 27mm Open End, Chrome Plated (3114 27)
- GEDORE Metric Crowfoot Wrench, 14mm Open End, Chrome Plated (3114 14)
- GEDORE Metric Crowfoot Wrench, 32mm Open End, Chrome Plated (3114 32)
- STAHLWILLE TOOLS CROW-RING Wrench Size 24 2) mm inside square 3/8 " L.47, 3 mm (02190024)
- PROTO 3/8" Drive, SAE 1" Crowfoot Socket Wrench, Open End Head, Full Polish Finish (J4932CF)
- PROTO 1/4" Drive, SAE 5/16" Crowfoot Socket Wrench, Open End Head, Full Polish Finish (J4710CF)
- Gedore Crowfoot Socket Wrenches