Shop All Crowfoot Socket Wrenches
Gedore
Metric Crowfoot Wrench w/Tommy Bar, 19mm Open End, Chrome Plated
Mfr # DS 3114 19
Zoro # G9062159
product price: $46.69
/ea
$46.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Style Open End
- SAE or Metric Metric
- Socket Sizes 19mm
- Overall Length 200mm
- Number of Pieces 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gedore
- MFR # DS 3114 19
- Zoro # G9062159
- Country of Origin Germany
- Category Crowfoot Socket Wrenches
Dimensions
Socket Sizes | 19mm |
Overall Length | 200mm |
Details
Item | Crowfoot Wrench w/Tommy Bar,19mm |
Head Style | Open End |
SAE or Metric | Metric |
Number of Pieces | 1 |
Finish | Chrome Plated |
Material | Vanadium Steel |
Description
Crowfoot Wrench w/Tommy Bar,19mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BON TOOL Bon 84-418 Mixer, Fan Blade, 2 Paddle, 24" X 3/8" (84-418)
- STANLEY Stht30825 Rule Tape 25 Ftleverlock (30-825)
- BAHCO Bahco Coping Saw, Ergo, 6-1/2", 14 TPI (301)
- PROTO Drift Punch 1/4" (J961/2)
- GEDORE Metric Crowfoot Wrench, 32mm Open End, Chrome Plated (3114 32)
- GEDORE Metric Crowfoot Wrench, 27mm Open End, Chrome Plated (3114 27)
- GEDORE Metric Crowfoot Wrench, 14mm Open End, Chrome Plated (3114 14)
- GEDORE Metric Crowfoot Wrench, 30mm Open End, Chrome Plated (3114 30)
- SUNEX 1/2" Dr. 1-3/8" Jumbo Crowfoot Wrench (97760A)
- PROTO 3/8" Drive, SAE 1-3/16" Crowfoot Socket Wrench, Open End Head, Full Polish Finish (J4938CF)
- PROTO 1/2" Drive, SAE 2" Crowfoot Socket Wrench, Open End Head, Full Polish Finish (J5364CF)
- Gedore Sockets & Ratchets