Shop All Crowfoot Socket Wrenches
Gedore
Metric Crowfoot Wrench w/Tommy Bar, 17mm Open End, Chrome Plated
Mfr # DS 3114 17
Zoro # G9062107
product price: $40.99
/ea
$40.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Style Open End
- SAE or Metric Metric
- Socket Sizes 17mm
- Overall Length 200mm
- Number of Pieces 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gedore
- MFR # DS 3114 17
- Zoro # G9062107
- UPC # 04010886667231
- Country of Origin Germany
- Category Crowfoot Socket Wrenches
Dimensions
Socket Sizes | 17mm |
Overall Length | 200mm |
Details
Item | Crowfoot Wrench w/Tommy Bar,17mm |
Head Style | Open End |
SAE or Metric | Metric |
Number of Pieces | 1 |
Finish | Chrome Plated |
Material | Vanadium Steel |
Description
Crowfoot Wrench w/Tommy Bar,17mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRAFTSMAN Sockets, 1/2" Drive 10mm Metric Deep Soc (CMMT13007)
- FREUD Double Compression Bit, 1/2" dia. (77-210)
- PROTO 1/4 in Drive Impact Socket 9 mm Size, Deep Socket, black oxide (J6509MH)
- WILLIAMS Williams Striking Wrench, Offset, 1-5/8", 41mm (8810W)
- GEDORE Metric Crowfoot Wrench, 14mm Open End, Chrome Plated (3114 14)
- GEDORE Metric Crowfoot Wrench, 32mm Open End, Chrome Plated (3114 32)
- GEDORE Metric Crowfoot Wrench, 30mm Open End, Chrome Plated (3114 30)
- GEDORE Metric Crowfoot Wrench, 27mm Open End, Chrome Plated (3114 27)
- TEKTON 3/8 Inch Drive x 16 mm 6-Point Flare Nut Crowfoot Wrench (WCF16216)
- TEKTON 1/2 in. Drive, Metric Crowfoot Wrench Chrome (WCF24023)
- PROTO 1/2" Drive, SAE 2" Crowfoot Socket Wrench, Flare Nut Head, Full Polish Finish (J5364FL)
- Gedore Sockets & Ratchets