Shop All Crowfoot Socket Wrenches
Gedore
Metric Crowfoot Wrench w/Tommy Bar, 16mm Open End, Chrome Plated
Mfr # DS 3114 16
Zoro # G9062238
product price: $48.29
/ea
$48.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Style Open End
- SAE or Metric Metric
- Socket Sizes 16mm
- Overall Length 200mm
- Number of Pieces 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gedore
- MFR # DS 3114 16
- Zoro # G9062238
- UPC # 04010886667729
- Country of Origin Germany
- Category Crowfoot Socket Wrenches
Dimensions
Socket Sizes | 16mm |
Overall Length | 200mm |
Details
Item | Crowfoot Wrench w/Tommy Bar,16mm |
Head Style | Open End |
SAE or Metric | Metric |
Number of Pieces | 1 |
Material | Vanadium Steel |
Finish | Chrome Plated |
Description
Crowfoot Wrench w/Tommy Bar,16mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Bucket Organizer Wrap (48-22-8175)
- CS UNITEC Non Sparking Common Knife, 180mm, Aluminum Bronze (EX410S-180A)
- ZORO SELECT Marking Flag, Fluor Blue, Vinyl, PK100 (2318BG-200)
- BON TOOL Bon 11-581 Floor Chisel, 2 1/2" X 10" (11-581)
- GEDORE Metric Crowfoot Wrench, 32mm Open End, Chrome Plated (3114 32)
- GEDORE Metric Crowfoot Wrench, 30mm Open End, Chrome Plated (3114 30)
- GEDORE Metric Crowfoot Wrench, 14mm Open End, Chrome Plated (3114 14)
- GEDORE Metric Crowfoot Wrench, 27mm Open End, Chrome Plated (3114 27)
- URREA 3/8" Drive, SAE Crowfoot Socket Wrench Open End (4926)
- PROTO 1/2" Drive, SAE 1-5/16" Crowfoot Socket Wrench, Open End Head, Full Polish Finish (J5342CF)
- WILLIAMS 3/8" Drive, Metric Crowfoot Wrench, 3/8" D, 24mm, Open End Open End (10774)
- Gedore Crowfoot Socket Wrenches