Shop All Crowfoot Socket Wrenches
Gedore
Metric Crowfoot Wrench w/Tommy Bar, 14mm Open End, Chrome Plated
Mfr # DS 3114 14
Zoro # G9062256
$33.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Style Open End
- SAE or Metric Metric
- Socket Sizes 14mm
- Overall Length 200mm
- Number of Pieces 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gedore
- MFR # DS 3114 14
- Zoro # G9062256
- UPC # 04010886667224
- Country of Origin Germany
- Category Crowfoot Socket Wrenches
Dimensions
Socket Sizes | 14mm |
Overall Length | 200mm |
Details
Item | Crowfoot Wrench w/Tommy Bar,14mm |
Head Style | Open End |
SAE or Metric | Metric |
Number of Pieces | 1 |
Material | Vanadium Steel |
Finish | Chrome Plated |
Description
Crowfoot Wrench w/Tommy Bar,14mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WRIGHT TOOL Set 3/8" Dr Flare Nut Crowfoot Wrench 8 (702)
- COMMERCIAL Cordless Lithium-Ion Drill Kit (HJP004)
- BOSCH SDS-Max Carbide Rotary Hammer Core Bit, 2-5/8" x 17" x 22" (HC8526)
- RIDGID Oil Pump Model Ml (27307)
- GEDORE Metric Crowfoot Wrench, 32mm Open End, Chrome Plated (3114 32)
- GEDORE Metric Crowfoot Wrench, 30mm Open End, Chrome Plated (3114 30)
- GEDORE Metric Crowfoot Wrench, 14mm Open End, Chrome Plated (3114 14)
- GEDORE Metric Crowfoot Wrench, 27mm Open End, Chrome Plated (3114 27)
- WESTWARD 3/8" Drive, Metric 17mm Crowfoot Socket Wrench, Open End Head, Chrome Finish (54PR53)
- WRIGHT TOOL 1/2" Drive, SAE Crowfoot Wrench 1/2" Drive 12 Point Flar Flare Nut (1084)
- WESTWARD 3/8" Drive, Metric 16mm Crowfoot Socket Wrench, Open End Head, Chrome Finish (1EYR7)
- Gedore Sockets & Ratchets