Shop All Crowfoot Socket Wrenches
Gedore
Metric Crowfoot Wrench, 24mm Open End, Chrome Plated
Mfr # 3114 24
Zoro # G9062061
product price: $55.99
/ea
$55.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Style Open End
- SAE or Metric Metric
- Socket Sizes 24mm
- Overall Length 200mm
- Number of Pieces 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gedore
- MFR # 3114 24
- Zoro # G9062061
- Country of Origin Germany
- Category Crowfoot Socket Wrenches
Dimensions
Socket Sizes | 24mm |
Overall Length | 200mm |
Details
Item | Crowfoot Wrench,24mm |
Head Style | Open End |
SAE or Metric | Metric |
Number of Pieces | 1 |
Material | Vanadium Steel |
Finish | Chrome Plated |
Description
Crowfoot Wrench,24mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METABO Die Grinder, Var Spd, 6.4A (GE710 Compact)
- MILWAUKEE TOOL SHOCKWAVE Bit Holder with CRing, 14 in Drive, Hex Drive, 14 in Shank, Hex Shank, Steel (48-32-4505)
- MILWAUKEE TOOL M12 Fuel 12V Cordless Brushless 3 in. Compact Cut Off Tool (ML2522-20)
- DEWALT Aviation Snip, Left, 10 in, Forged steel (DWHT14673)
- GEDORE Metric Crowfoot Wrench, 30mm Open End, Chrome Plated (3114 30)
- GEDORE Metric Crowfoot Wrench, 14mm Open End, Chrome Plated (3114 14)
- GEDORE Metric Crowfoot Wrench, 27mm Open End, Chrome Plated (3114 27)
- GEDORE Metric Crowfoot Wrench, 32mm Open End, Chrome Plated (3114 32)
- CRAFTSMAN 3/8 in Drive, Metric Crowfoot Wrench Set Crowfoot, Polished chrome (CMMT12053LZ)
- WILLIAMS 3/8" Drive, SAE 1-5/16" Crowfoot Socket Wrench, Open End Head, High Polished Chrome Finish (10715)
- PROTO 3/8" Drive, Metric 15mm Crowfoot Socket Wrench, Open End Head, Full Polish Finish (J4915MCF)
- Gedore Crowfoot Socket Wrenches