Shop All Crowfoot Socket Wrenches
Gedore
Metric Crowfoot Wrench, 21mm Open End, Chrome Plated
Mfr # 3114 21
Zoro # G9062201
product price: $45.59
/ea
$45.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Style Open End
- SAE or Metric Metric
- Socket Sizes 21mm
- Overall Length 200mm
- Number of Pieces 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gedore
- MFR # 3114 21
- Zoro # G9062201
- Country of Origin Germany
- Category Crowfoot Socket Wrenches
Dimensions
Socket Sizes | 21mm |
Overall Length | 200mm |
Details
Item | Crowfoot Wrench,21mm |
Head Style | Open End |
SAE or Metric | Metric |
Number of Pieces | 1 |
Finish | Chrome Plated |
Material | Vanadium Steel |
Description
Crowfoot Wrench,21mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FISKARS CLUB HAMMER 14"" 4LB (750810-1001)
- MILWAUKEE TOOL M18Redlithium High Output HD12 Starter (48-11-1862, 2880-20)
- TEKTON 3/4 Inch Drive x 1-3/8 Inch Deep 6-Point Socket (SHD33035)
- HOUGEN 1-7/16 in. X 1 in. 12,000-Series Annular Cutter (12146)
- GEDORE Metric Crowfoot Wrench, 32mm Open End, Chrome Plated (3114 32)
- GEDORE Metric Crowfoot Wrench, 27mm Open End, Chrome Plated (3114 27)
- GEDORE Metric Crowfoot Wrench, 30mm Open End, Chrome Plated (3114 30)
- GEDORE Metric Crowfoot Wrench, 14mm Open End, Chrome Plated (3114 14)
- TEKTON 3/8 in. Drive, Metric Crowfoot Wrench Chrome (WCF14009)
- TEKTON 3/8 in. Drive, SAE Crowfoot Wrench Chrome (WCF13010)
- TEKTON 3/8 in. Drive, Metric Crowfoot Wrench Chrome (WCF14010)
- Gedore Crowfoot Socket Wrenches