Shop All Crowfoot Socket Wrenches
Gedore
Metric Crowfoot Wrench, 18mm Open End, Chrome Plated
Mfr # 3114 18
Zoro # G9062070
product price: $37.95
/ea
$37.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Style Open End
- SAE or Metric Metric
- Socket Sizes 18mm
- Overall Length 200mm
- Number of Pieces 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gedore
- MFR # 3114 18
- Zoro # G9062070
- Country of Origin Germany
- Category Crowfoot Socket Wrenches
Dimensions
Socket Sizes | 18mm |
Overall Length | 200mm |
Details
Item | Crowfoot Wrench,18mm |
Head Style | Open End |
SAE or Metric | Metric |
Number of Pieces | 1 |
Finish | Chrome Plated |
Material | Vanadium Steel |
Description
Crowfoot Wrench,18mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITUTOYO Dial Test Indicator Set, Hori, 0to0.030 In (513-406-10T)
- INGERSOLL-RAND Air Pencil Grinder (320PGK)
- CLEVELAND Screw Machine Drill Bit, 11/16 in Size, 118 Degrees Point Angle, High Speed Steel, Bright Finish (C04632)
- APEX TOOL GROUP Power Bit, SAE, 1/4", Hex Power Drive, PK5 (492-AX-5PK)
- GEDORE Metric Crowfoot Wrench, 14mm Open End, Chrome Plated (3114 14)
- GEDORE Metric Crowfoot Wrench, 32mm Open End, Chrome Plated (3114 32)
- GEDORE Metric Crowfoot Wrench, 30mm Open End, Chrome Plated (3114 30)
- GEDORE Metric Crowfoot Wrench, 27mm Open End, Chrome Plated (3114 27)
- PROTO 3/8" Drive, Metric 10mm Crowfoot Socket Wrench, Open End Head, Full Polish Finish (J4910MCF)
- TEKTON 3/8 Inch Drive x 10 mm 6-Point Flare Nut Crowfoot Wrench (WCF16210)
- PROTO 3/8" Drive, SAE 11/16" Crowfoot Socket Wrench, Flare Nut Head, Full Polish Finish (J4922HFL)
- Gedore Crowfoot Socket Wrenches