Shop All Crowfoot Socket Wrenches
Gedore
Metric Crowfoot Wrench, 17mm Open End, Chrome Plated
Mfr # 3114 17
Zoro # G9062210
product price: $41.99
/ea
$41.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Style Open End
- SAE or Metric Metric
- Socket Sizes 17mm
- Overall Length 200mm
- Number of Pieces 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gedore
- MFR # 3114 17
- Zoro # G9062210
- UPC # 04010886667026
- Country of Origin Germany
- Category Crowfoot Socket Wrenches
Dimensions
Socket Sizes | 17mm |
Overall Length | 200mm |
Details
Item | Crowfoot Wrench,17mm |
Head Style | Open End |
SAE or Metric | Metric |
Number of Pieces | 1 |
Material | Vanadium Steel |
Finish | Chrome Plated |
Description
Crowfoot Wrench,17mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN Socket Adapter, SAE or Metric, 1 pcs, Black Oxide (IWAF36212B5)
- QEP Lash Wedges, 1/4" to 3/8" Tiles Cap. (99703)
- KYOCERA Grooving Insert, GDGS 3020N020NB KPD001 Grade PCD (GDGS3020N020NBKPD001)
- WESTWARD 1/2 in Drive Impact Socket 1 1/4 in Size 6 pt Deep Depth, Black Oxide (4LXH5)
- GEDORE Metric Crowfoot Wrench, 14mm Open End, Chrome Plated (3114 14)
- GEDORE Metric Crowfoot Wrench, 32mm Open End, Chrome Plated (3114 32)
- GEDORE Metric Crowfoot Wrench, 30mm Open End, Chrome Plated (3114 30)
- GEDORE Metric Crowfoot Wrench, 27mm Open End, Chrome Plated (3114 27)
- MARTIN TOOLS SPROCKET & GEAR CROWFOOT 1/2 DR 1-1/2 12 PT BLACK (MTBLKSC48)
- WESTWARD 3/8" Drive, SAE 1" Crowfoot Socket Wrench, Open End Head, Chrome Finish (54PR44)
- TEKTON 3/8 Inch Drive x 11/16 in. 6-Point Flare Nut Crowfoot Wrench (WCF15217)
- Gedore Crowfoot Socket Wrenches