Shop All Hex Key Sets
Gedore
Metric Ball End Hex Key Set
Mfr # SCL 42 K-70
Zoro # G8765360
$39.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Material Chrome Vanadium Steel
- Finish Zinc Plated
- Includes (1) Robust Metal Clip
- Measurement Type Metric
- Shape Hex
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gedore
- MFR # SCL 42 K-70
- Zoro # G8765360
- Country of Origin Austria
- Category Hex Key Sets
Dimensions
Sizes Included | 2.5mm-10mm |
Tip Size | 2.5mm, 3mm, 4mm, 5mm, 6mm, 8mm, 10mm |
Sizes"cluded | 2.5mm-10mm |
Size | 2.5mm, 3mm, 4mm, 5mm, 6mm, 8mm, 10mm |
Details
Blade Material | Chrome Vanadium Steel |
Finish | Zinc Plated |
Includes | (1) Robust Metal Clip |
Measurement Type | Metric |
Shape | Hex |
Item | Ball End Hex Key Set |
Material | Vanadium Steel |
End Shape | Ball End |
Description
Hexagon Tork Key Set,2.5-10mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VACULA Blackstar 20 Full Flow Blow Gun, 20" B (VAC72-020-1260)
- MILWAUKEE TOOL 1/2" Drive Standard Impact Socket 26 mm Size, Standard Socket, Black Phosphate (49-66-6258)
- WESTWARD Hole Saw Plumbers Kit, 16 pcs. (29VX16)
- RIDGID 12" Aluminum Straight Pipe Wrench, Serrated, Tether Capable, 2" Jaw Capacity (812)
- GEDORE 6 Piece Metric T-Shape Hex Key Set, DT 2142-06 (DT 2142-06)
- GEDORE 9 Piece Metric T-Shape Hex Key Set, 1500 CT2-DT 2142 (1500 CT2-DT 2142)
- GEDORE 8 Piece Metric L-Shape Hex Key Set, H 42 DKEL-88 (H 42 DKEL-88)
- PROTO 5 Piece SAE Fold-Up Hex Key Set, J4994 (J4994)
- EKLIND 9 Piece Metric Long Hex-L Hex Key Set (10609)
- PERFORMANCE TOOL 10-Pc Aluminum Folding Star Key Set (W9134)
- EKLIND 7 Piece Metric Fold-Up Hex Key Set, 21172 (21172)
- Gedore Hex Keys & Hex Key Sets