Gedore

Mechanics Pliers, 8", 30 Deg, Features: Flat-Round Tapered Jaws, Cross-Hatched Gripping Surfaces


product price: $41.59
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Features Flat-Round Tapered Jaws, Cross-Hatched Gripping Surfaces
  • Material Tempered steel
  • Overall Length 200mm
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Overall Length 200mm

Details

Features Flat-Round Tapered Jaws, Cross-Hatched Gripping Surfaces
Material Tempered steel
Item Mechanics Pliers,8",30 Deg

Description

Mechanics Pliers,8 In.,30 Deg

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.