Shop All Locking Pliers
Gedore
Mechanics Pliers, 8", 30 Deg
Mfr # 8138-200 JC
Zoro # G9063586
$42.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features 30 Angled Flat-Round Tapered, Hooked Jaws, Cross-Hatched Gripping Surfaces, Fine-Tipped Nose, Ideal for Spark Plug Connectors and All Kinds of Hoses
- Material Tempered steel
- Overall Length 200mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gedore
- MFR # 8138-200 JC
- Zoro # G9063586
- Country of Origin Austria
- Category Locking Pliers
Dimensions
Overall Length | 200mm |
Details
Features | 30 Angled Flat-Round Tapered, Hooked Jaws, Cross-Hatched Gripping Surfaces, Fine-Tipped Nose, Ideal for Spark Plug Connectors and All Kinds of Hoses |
Material | Tempered steel |
Item | Mechanics Pliers,8",30 Deg |
Description
Mechanics Pliers,8 In.,30 Deg
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNABRADE Air Disc Sander, Industrial, 0.7 HP (50320)
- URREA Extension, 1/2"X30" (546430)
- STANLEY Tr-88 - For Taps And Reamers Size No. 0 To 1/2 (311088)
- AVK Thread Conversion Kit, M6 x 1.0, 2 pcs. (AAT202-610)
- GEDORE Ext. Circlip Pliers, 90 deg., 3/8"-1" (8000 A 11)
- GEDORE Profile-Section Locking Wrench, 11" (138 Y)
- GEDORE Ext. Circlip Pliers, Straight, 122-300mm (8000 A 5)
- GEDORE Parallel Jaw Locking Wrench (137 P)
- GEDORE Mechanics Pliers, 8" (8136 AB-200 JC)
- GEDORE Welders Locking Wrench for Tubes, 11" (138 X)
- BETA External Circlip Plier, 300mm (010380028)
- Gedore Locking Pliers