Shop All Locking Pliers
Gedore
Mechanics Pliers, 7"
Mfr # 144 7 C
Zoro # G9058869
product price: $22.69
/ea
$22.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Acc. to Din Iso 8976 Form A, Lay-on Slip Joint and Straight, Serrated Jaws
- Jaw Length 22mm
- Material Chrome Vanadium Steel
- Overall Length 175mm
- Max. Opening 26mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gedore
- MFR # 144 7 C
- Zoro # G9058869
- Country of Origin Germany
- Category Locking Pliers
Dimensions
Jaw Length | 22mm |
Overall Length | 175mm |
Details
Features | Acc. to Din Iso 8976 Form A, Lay-on Slip Joint and Straight, Serrated Jaws |
Material | Chrome Vanadium Steel |
Max. Opening | 26mm |
Item | Mechanics Pliers,7" |
Description
Mechanics Pliers,7 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ESTWING 18-Compartment, 18" Framer's Tool Bag (94762)
- URREA 7-Position groove joint pliers for pipes 10" (270)
- CLE-LINE Glass and Tile Carbide-Tipped Drill Cle-Line 1822 Bright HSS RHS/RHC 1/4 (C20720)
- WESTWARD 9 in Crimper 20 to 10 AWG (13H876)
- GEDORE Ext. Circlip Pliers, 45 deg., 3/8"-1" (8000 A 12)
- GEDORE Ext. Circlip Pliers, Straight, 122-300mm (8000 A 5)
- GEDORE Parallel Jaw Locking Wrench (137 P)
- GEDORE Ext. Circlip Pliers, 90 deg., 3/8"-1" (8000 A 11)
- GEDORE Welders Locking Wrench for Tubes, 11" (138 X)
- GEDORE Welders Locking Wrench, 11" (138)
- SURTEK Combination Pliers 8 1000V (968V)
- Gedore Pliers