Shop All Locking Pliers
Gedore
Mechanics Pliers, 4-1/2"
Mfr # 144 4.1/2 C
Zoro # G9058850
product price: $22.99
/ea
$22.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Features Acc. to Din Iso 8976 Form A, Lay-on Slip Joint and Straight, Serrated Jaws
- Jaw Length 13mm
- Material Chrome Vanadium Steel
- Overall Length 113mm
- Max. Opening 16mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gedore
- MFR # 144 4.1/2 C
- Zoro # G9058850
- Country of Origin Germany
- Category Locking Pliers
Dimensions
Jaw Length | 13mm |
Overall Length | 113mm |
Details
Features | Acc. to Din Iso 8976 Form A, Lay-on Slip Joint and Straight, Serrated Jaws |
Material | Chrome Vanadium Steel |
Max. Opening | 16mm |
Item | Mechanics Pliers,4-1/2" |
Description
Mechanics Pliers,4-1/2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Adjustable Handle Size: 3 5/16-18X30, Plastic Blue RAL 5017, Comp: Stainless Steel (K0270.3A387X30)
- EKLIND 3 Piece Metric/SAE Fold-Up Hex Key Set, 25024 (25024)
- DEWALT Cordless CombInation Kit, 2 Tools, 12V DC (DCK221F2)
- BETA Hexagon Hand Socket, 19mm (009200019)
- GEDORE Ext. Circlip Pliers, 90 deg., 3-11mm (8000 A 11G)
- GEDORE Ext. Circlip Pliers, 90 deg., 3/8"-1" (8000 A 11)
- GEDORE Welders Locking Wrench, 11" (138)
- GEDORE Parallel Jaw Locking Wrench (137 P)
- GEDORE Ext. Circlip Pliers, 45 deg., 3/8"-1" (8000 A 12)
- GEDORE Welders Locking Wrench for Tubes, 11" (138 X)
- URREA Heavy duty long nose locking plier 9-1/16” (4099)
- Gedore Pliers