Shop All General Hand Tool Kits
Gedore
Mechanic Tool Assortment, 179 pcs.
Mfr # S 1007
Zoro # G8768188
product price: $2,893.99
/ea
Free Shipping & Returns
$2,893.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric SAE, Metric
- Number of Pieces 179
- Includes (1)Mfr.No.2: 6x7mm, 8x9mm, 10x11mm, 12x13mm, 14x15mm, 16x17mm, 18x19mm, 20x22mm, 21x23mm, 24x27mm, 25x28mm, 30x32mm; (1)Mfr.No.6: 6x7mm, 8x9mm, 10x11mm, 12x13mm, 14x15mm, 16x17mm, 18x19mm, 20x22mm, 21x23mm, 24x27mm, 25x28mm, 30x32mm; (1)Mfr.No.19: 8mm, 10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 16mm, 17mm, 18mm, 19mm, 21mm, 22mm, 23mm, 24mm, 26mm, 27mm, 28mm, 30mm, 32mm; (1)Mfr.No.IN 19: 5mm, 6mm, 7mm, 8mm, 9mm, 10mm, 12mm, 14mm, 17mm; (1)Mfr.No.20: 4mm, 4.5mm, 5mm, 5.5mm, 6mm, 7mm, 8mm, 9mm, 10mm, 11mm, 13mm; (1)Mfr.No.42: 2mm, 2.5mm, 3mm, 4mm, 5mm, 6mm, 8mm, 10mm; (1)Mfr.No.880: 5.5mm, 6.5mm, 8mm, 12mm; (1)Mfr.No.885: 4mm, 5mm, 6mm, 8mm, 10mm; (1)Mfr.No.890: 2mm, 3mm, 4mm; (1)Mfr.No.8551: 1mm, 2mm, 3mm, 4mm, 5mm, 6mm, 7mm, 8mm; (1)Mfr.No.2150: 3mm, 4mm, 5.5mm, 6.5mm, 8mm, 10mm; (1)Mfr.No.2160 PH: 1mm, 2mm, 3mm; (1)Mfr.No.2161 PH: 1mm, 2mm; 1987; (1)Mfr.No.1995; (1)Mfr.No.1990 : 5 10; (1)Mfr.No.1993 U: 10 T; (1)Mfr.No.2093 U: 3; (1)Mfr.No.2087; (1)Mfr.No.2090 4; (1)Mfr.No.2095; (1)Mfr.No.60 CP: 8; (1)Mfr.No.298 04; (1)Mfr.No.137 10; (1)Mfr.No.140; (1)Mfr.No.143 10 C; (1)Mfr.No.144 7 C; (1)Mfr.No.156 S; (1)Mfr.No.175: 1-1/2"; (1)Mfr.No.139 400; (1)Mfr.No.100-10; (1)Mfr.No.99: 103, 125; (1)Mfr.No.97: 125 150 200; (1)Mfr.No.98 125; (1)Mfr.No.119: 2 3 4 5 6 8; (1)Mfr.No.404; (1)Mfr.No.407; (1)Mfr.No.640 1800; (1)Mfr.No.132 200; (1)Mfr.No.745; (1)Mfr.No.KB 819; (1)Mfr.No.K 1900; (1)Mfr.No.KB 820; (1)Mfr.No.0513-09; (1)Mfr.No.4534 3; (1)Mfr.No.8000: A 1, A 2, A 11, A 21; (1)Mfr.No.8000: J 1, J 2, J 11, J 21; (1)Mfr.No.8250 180 JC; (1)Mfr.No.8132 160 JC; (1)Mfr.No.8132 AB 160 JC; (1)Mfr.No.8316 160 JC; (1)Mfr.No.8367 160 JC; (1)Mfr.No.600 H 500; (1)Mfr.No.248 ST 40; (1)Mfr.No.8701 28; (1)Mfr.No.8719 28; (1)Mfr.No.8722 28; (1)Mfr.No.8725 28; (1)Mfr.No.424026; (1)Mfr.No.8728; (1)Mfr.No.2153 6,5
- Tool Storage Type Included Trolley
- Sub-Category Assortment
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gedore
- MFR # S 1007
- Zoro # G8768188
- Country of Origin Germany
- Category General Hand Tool Kits
Details
SAE or Metric | SAE, Metric |
Number of Pieces | 179 |
Includes | (1)Mfr.No.2: 6x7mm, 8x9mm, 10x11mm, 12x13mm, 14x15mm, 16x17mm, 18x19mm, 20x22mm, 21x23mm, 24x27mm, 25x28mm, 30x32mm; (1)Mfr.No.6: 6x7mm, 8x9mm, 10x11mm, 12x13mm, 14x15mm, 16x17mm, 18x19mm, 20x22mm, 21x23mm, 24x27mm, 25x28mm, 30x32mm; (1)Mfr.No.19: 8mm, 10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 16mm, 17mm, 18mm, 19mm, 21mm, 22mm, 23mm, 24mm, 26mm, 27mm, 28mm, 30mm, 32mm; (1)Mfr.No.IN 19: 5mm, 6mm, 7mm, 8mm, 9mm, 10mm, 12mm, 14mm, 17mm; (1)Mfr.No.20: 4mm, 4.5mm, 5mm, 5.5mm, 6mm, 7mm, 8mm, 9mm, 10mm, 11mm, 13mm; (1)Mfr.No.42: 2mm, 2.5mm, 3mm, 4mm, 5mm, 6mm, 8mm, 10mm; (1)Mfr.No.880: 5.5mm, 6.5mm, 8mm, 12mm; (1)Mfr.No.885: 4mm, 5mm, 6mm, 8mm, 10mm; (1)Mfr.No.890: 2mm, 3mm, 4mm; (1)Mfr.No.8551: 1mm, 2mm, 3mm, 4mm, 5mm, 6mm, 7mm, 8mm; (1)Mfr.No.2150: 3mm, 4mm, 5.5mm, 6.5mm, 8mm, 10mm; (1)Mfr.No.2160 PH: 1mm, 2mm, 3mm; (1)Mfr.No.2161 PH: 1mm, 2mm; 1987; (1)Mfr.No.1995; (1)Mfr.No.1990 : 5 10; (1)Mfr.No.1993 U: 10 T; (1)Mfr.No.2093 U: 3; (1)Mfr.No.2087; (1)Mfr.No.2090 4; (1)Mfr.No.2095; (1)Mfr.No.60 CP: 8; (1)Mfr.No.298 04; (1)Mfr.No.137 10; (1)Mfr.No.140; (1)Mfr.No.143 10 C; (1)Mfr.No.144 7 C; (1)Mfr.No.156 S; (1)Mfr.No.175: 1-1/2"; (1)Mfr.No.139 400; (1)Mfr.No.100-10; (1)Mfr.No.99: 103, 125; (1)Mfr.No.97: 125 150 200; (1)Mfr.No.98 125; (1)Mfr.No.119: 2 3 4 5 6 8; (1)Mfr.No.404; (1)Mfr.No.407; (1)Mfr.No.640 1800; (1)Mfr.No.132 200; (1)Mfr.No.745; (1)Mfr.No.KB 819; (1)Mfr.No.K 1900; (1)Mfr.No.KB 820; (1)Mfr.No.0513-09; (1)Mfr.No.4534 3; (1)Mfr.No.8000: A 1, A 2, A 11, A 21; (1)Mfr.No.8000: J 1, J 2, J 11, J 21; (1)Mfr.No.8250 180 JC; (1)Mfr.No.8132 160 JC; (1)Mfr.No.8132 AB 160 JC; (1)Mfr.No.8316 160 JC; (1)Mfr.No.8367 160 JC; (1)Mfr.No.600 H 500; (1)Mfr.No.248 ST 40; (1)Mfr.No.8701 28; (1)Mfr.No.8719 28; (1)Mfr.No.8722 28; (1)Mfr.No.8725 28; (1)Mfr.No.424026; (1)Mfr.No.8728; (1)Mfr.No.2153 6,5 |
Tool Storage Type Included | Trolley |
Sub-Category | Assortment |
Item | Mechanic Tool Assortment,179 pcs. |
Description
Mechanic Tool Assortment,179 pcs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OX TOOLS Pro Drywall Hammer 14oz (OX-P082614)
- CLEVELAND Straight Flute Hand Tap, Bottoming, 4 (C54597)
- APEX TOOL GROUP Power Bit, SAE, 1/4", Hex Power Drive, PK5 (49-B-TX-15-H-5PK)
- K-TOOL INTERNATIONAL Angle Cut Bolt Cutters, 14" (KTI-57414)
- GEDORE Module Assortment, Small, 104 pcs. (S 1500 ES-01)
- KLEIN TOOLS 41 pc Tool Kit, Includes Pliers, Screwdrivers, Keys, Bits and Bags (80141)
- JONARD TOOLS General Hand Tool Kit, No. of Pcs. 3 (TK-325)
- JONARD TOOLS Electricians Tool Kit, 8 pcs. (TK-78)
- BSC PREFERRED KIT, TOOL, W/CASE, 42PC (GJO11963)
- DURSTON MANUFACTURING $MECHANICS MSTR SET COMBINES TMS34PF AND (VIMMS64)
- JONARD TOOLS Double End Speed Wrench, 1/2 In. (ASW-12)
- Gedore General Hand Tool Kits