Shop All General Hand Tool Kits
Gedore
Mechanic Tool Assortment, 138 pcs.
Mfr # S 1008
Zoro # G8768142
product price: $2,354.99
/ea
Free Shipping & Returns
$2,354.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric Metric
- Number of Pieces 138
- Includes (1)Mfr.No.2: mm, 6x7mm, 8x9mm, 10x11mm, 12x13mm, 14x15mm, 16x17mm, 18x19mm, 20x22mm, 21x23mm, 24x27mm, 25x28mm, 30x32mm; (1)Mfr.No.6: 6x7mm, 8x9mm, 10x11mm, 12x13mm, 14x15mm, 16x17mm, 18x19mm, 20x22mm, 21x23mm, 24x27mm, 25x28mm, 30x32mm; (1)Mfr.No.19: 8mm, 10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 16mm, 17mm, 18mm, 19mm, 21mm, 22mm, 23mm, 24mm, 26mm, 27mm, 28mm, 30mm, 32mm; (1)Mfr.No.20: 4mm, 4.5mm, 5mm, 5.5mm, 6mm, 7mm, 8mm, 9mm, 10mm, 11mm, 13mm; (1)Mfr.No.42 2 (5/64AF)Mfr.No.: 2.5mm, 3mm, 4mm, 5mm, 6mm, 8mm, 10mm; (1)Mfr.No.8551: 1mm, 2mm, 3mm, 4mm, 5mm, 6mm, 7mm, 8mm; (1)Mfr.No.2150: 3mm, 4mm, 5.5mm, 6.5mm, 8mm, 10mm; (1)Mfr.No.2160 PZ: 1mm, 2mm; (1)Mfr.No.2160 PH: 1mm, 2mm, 3mm; (1)Mfr.No.2161 PH: 1mm, 2mm; (1)Mfr.No.1987; (1)Mfr.No.1995; (1)Mfr.No.1990 5 10; (1)Mfr.No.1993 U 10 T; (1)Mfr.No.1993 U 10 T; (1)Mfr.No.2093 U 3; (1)Mfr.No.2087; (1)Mfr.No.2090 4; (1)Mfr.No.2095; (1)Mfr.No.2098; (1)Mfr.No.60 CP 8; (1)Mfr.No.298 04; (1)Mfr.No.137 10; (1)Mfr.No.140; (1)Mfr.No.143 10 C; (1)Mfr.No.144 7 C; (1)Mfr.No.156 S; (1)Mfr.No.175 1.1/2; (1)Mfr.No.139 400; (1)Mfr.No.100 10; (1)Mfr.No.97: 125 150 200; (1)Mfr.No.98 125; (1)Mfr.No.119: 3 5; (1)Mfr.No.407; (1)Mfr.No.640 1800; (1)Mfr.No.132 200; (1)Mfr.No.710; (1)Mfr.No.745; (1)Mfr.No.0513-09; (1)Mfr.No.4534 3; (1)Mfr.No.8000 A 2; (1)Mfr.No.8000 J 2; (1)Mfr.No.8250 180 JC; (1)Mfr.No.8132 160 JC; (1)Mfr.No.8316 160 JC; (1)Mfr.No.8367 160 JC; (1)Mfr.No.600 H 500; (1)Mfr.No.248 ST 40; (1)Mfr.No.8701 28; (1)Mfr.No.8719 28; (1)Mfr.No.8722 28; (1)Mfr.No.424026; (1)Mfr.No.8728; (1)Mfr.No.53:06.5
- Tool Storage Type Included Trolley
- Sub-Category Assortment
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gedore
- MFR # S 1008
- Zoro # G8768142
- Country of Origin Germany
- Category General Hand Tool Kits
Details
SAE or Metric | Metric |
Number of Pieces | 138 |
Includes | (1)Mfr.No.2: mm, 6x7mm, 8x9mm, 10x11mm, 12x13mm, 14x15mm, 16x17mm, 18x19mm, 20x22mm, 21x23mm, 24x27mm, 25x28mm, 30x32mm; (1)Mfr.No.6: 6x7mm, 8x9mm, 10x11mm, 12x13mm, 14x15mm, 16x17mm, 18x19mm, 20x22mm, 21x23mm, 24x27mm, 25x28mm, 30x32mm; (1)Mfr.No.19: 8mm, 10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 16mm, 17mm, 18mm, 19mm, 21mm, 22mm, 23mm, 24mm, 26mm, 27mm, 28mm, 30mm, 32mm; (1)Mfr.No.20: 4mm, 4.5mm, 5mm, 5.5mm, 6mm, 7mm, 8mm, 9mm, 10mm, 11mm, 13mm; (1)Mfr.No.42 2 (5/64AF)Mfr.No.: 2.5mm, 3mm, 4mm, 5mm, 6mm, 8mm, 10mm; (1)Mfr.No.8551: 1mm, 2mm, 3mm, 4mm, 5mm, 6mm, 7mm, 8mm; (1)Mfr.No.2150: 3mm, 4mm, 5.5mm, 6.5mm, 8mm, 10mm; (1)Mfr.No.2160 PZ: 1mm, 2mm; (1)Mfr.No.2160 PH: 1mm, 2mm, 3mm; (1)Mfr.No.2161 PH: 1mm, 2mm; (1)Mfr.No.1987; (1)Mfr.No.1995; (1)Mfr.No.1990 5 10; (1)Mfr.No.1993 U 10 T; (1)Mfr.No.1993 U 10 T; (1)Mfr.No.2093 U 3; (1)Mfr.No.2087; (1)Mfr.No.2090 4; (1)Mfr.No.2095; (1)Mfr.No.2098; (1)Mfr.No.60 CP 8; (1)Mfr.No.298 04; (1)Mfr.No.137 10; (1)Mfr.No.140; (1)Mfr.No.143 10 C; (1)Mfr.No.144 7 C; (1)Mfr.No.156 S; (1)Mfr.No.175 1.1/2; (1)Mfr.No.139 400; (1)Mfr.No.100 10; (1)Mfr.No.97: 125 150 200; (1)Mfr.No.98 125; (1)Mfr.No.119: 3 5; (1)Mfr.No.407; (1)Mfr.No.640 1800; (1)Mfr.No.132 200; (1)Mfr.No.710; (1)Mfr.No.745; (1)Mfr.No.0513-09; (1)Mfr.No.4534 3; (1)Mfr.No.8000 A 2; (1)Mfr.No.8000 J 2; (1)Mfr.No.8250 180 JC; (1)Mfr.No.8132 160 JC; (1)Mfr.No.8316 160 JC; (1)Mfr.No.8367 160 JC; (1)Mfr.No.600 H 500; (1)Mfr.No.248 ST 40; (1)Mfr.No.8701 28; (1)Mfr.No.8719 28; (1)Mfr.No.8722 28; (1)Mfr.No.424026; (1)Mfr.No.8728; (1)Mfr.No.53:06.5 |
Tool Storage Type Included | Trolley |
Sub-Category | Assortment |
Item | Mechanic Tool Assortment,138 pcs. |
Description
Mechanic Tool Assortment,138 pcs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PORTER-CABLE 20V MAX* 1/4 in. Cordless Hex Head Compact Impact Driver Kit (PCC641LB)
- GS TOOLING 3/8" R8 Collets (325207)
- MILWAUKEE TOOL M12 Cordless Rotary Tool (2460-20)
- MELIN TOOL CO Countersink, Hss, 90 deg., 1/2", Number of Flutes: 6 (HS6-1/2-90-1/4)
- GEDORE Module Assortment, Small, 104 pcs. (S 1500 ES-01)
- WIHA Electricians Tool Kit, 7 pcs. (32857)
- XCELITE General Hand Tool Kit, No. of Pcs. 89 (TCA100STN)
- TENG TOOLS TTSR04 - 4 Piece Scraper and Removal Set (TTSR04)
- GREENLEE General Hand Tool Kit, No. of Pcs. 6 (0159-36)
- SURTEK Professional combined tool kit, inches, 70 pieces (F4458A)
- PROTO 172 Piece Railroad Roadway Mechanic's Set (JTS-0172RR)
- Gedore General Hand Tool Kits