Shop All Locking Pliers
Gedore
Locking Wrench for Glueing, 9"
Mfr # 137 T
Zoro # G9058491
product price: $50.99
/ea
$50.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features For Worn Bolted Connections Which Otherwise Could only be Opened With Extreme Difficulty, Problem-Solver for Vehicles and Industrial Purposes, Particularly Suitable for Brake Lines, Adjustment of Track Rods, Etc.
- Overall Length 220mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gedore
- MFR # 137 T
- Zoro # G9058491
- UPC # 04010886640364
- Country of Origin Austria
- Category Locking Pliers
Dimensions
Overall Length | 220mm |
Details
Features | For Worn Bolted Connections Which Otherwise Could only be Opened With Extreme Difficulty, Problem-Solver for Vehicles and Industrial Purposes, Particularly Suitable for Brake Lines, Adjustment of Track Rods, Etc. |
Item | Locking Wrench for Glueing,9" |
Description
Locking Wrench for Glueing,9 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 1 in Drive, 1 in 6 pt SAE Socket, 6 Points (J10016)
- IRWIN Wood Drilling Bit, Forstner, 1-1/2" dia. (1966934)
- MORTON Adjustable Handle, Plastic Handle, M12 x 30mm screw, 80mm Handle Length (AH-937)
- BONDHUS Torx Sockets And Bits Tool Set With Proguard With Case (13-Piece) (31037)
- GEDORE Welders Locking Wrench for Tubes, 11" (138 X)
- GEDORE Ext. Circlip Pliers, 45 deg., 3/8"-1" (8000 A 12)
- GEDORE Parallel Jaw Locking Wrench (137 P)
- GEDORE Ext. Circlip Pliers, Straight, 122-300mm (8000 A 5)
- GEDORE Mechanics Pliers, 8" (8136 AB-200 JC)
- GEDORE Ext. Circlip Pliers, 90 deg., 3-11mm (8000 A 11G)
- WILLIAMS 8 in Lock Ring Pliers (PL-1515)
- Gedore Locking Pliers