Gedore

Locking Wrench, 22mm


product price: $83.15
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Features For Worn Bolted Connections Which Otherwise Could only be Opened With Extreme Difficulty, Problem-Solver for Vehicles and Industrial Purposes, Particularly Suitable for Brake Lines, Adjustment of Track Rods, Etc.
  • Overall Length 260mm
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Overall Length 260mm

Details

Features For Worn Bolted Connections Which Otherwise Could only be Opened With Extreme Difficulty, Problem-Solver for Vehicles and Industrial Purposes, Particularly Suitable for Brake Lines, Adjustment of Track Rods, Etc.
Item Locking Wrench,22mm

Description

Locking Wrench,22mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.