Shop All Locking Pliers
Gedore
Locking Wrench, 19mm
Mfr # 137 10-19
Zoro # G9058065
Free Shipping & Returns
$80.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features For Worn Bolted Connections Which Otherwise Could only be Opened With Extreme Difficulty, Problem-Solver for Vehicles and Industrial Purposes, Particularly Suitable for Brake Lines, Adjustment of Track Rods, Etc.
- Overall Length 255mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gedore
- MFR # 137 10-19
- Zoro # G9058065
- UPC # 04010886894668
- Country of Origin Austria
- Category Locking Pliers
Dimensions
Overall Length | 255mm |
Details
Features | For Worn Bolted Connections Which Otherwise Could only be Opened With Extreme Difficulty, Problem-Solver for Vehicles and Industrial Purposes, Particularly Suitable for Brake Lines, Adjustment of Track Rods, Etc. |
Item | Locking Wrench,19mm |
Description
Locking Wrench,19mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 3/4"-10 HSS Tin Coated 4 Flute Plug Tap (T/A54839TN)
- SATA VDE Insulated Diagonal Pliers 6in (ST70232ST)
- MILWAUKEE TOOL 11/32" Hollow Shaft Nut Driver (48-22-2423)
- POWERBUILT 11" 90-Degree Long Reach Pliers (640862)
- GEDORE Ext. Circlip Pliers, 90 deg., 3/8"-1" (8000 A 11)
- GEDORE Ext. Circlip Pliers, 45 deg., 3/8"-1" (8000 A 12)
- GEDORE Profile-Section Locking Wrench, 11" (138 Y)
- GEDORE Parallel Jaw Locking Wrench (137 P)
- GEDORE Mechanics Pliers, 8" (8136 AB-200 JC)
- GEDORE Welders Locking Wrench, 11" (138)
- ZORO SELECT Retaining Ring Applicator, E-Ring, 0.094In (A-510)
- Gedore Pliers