Shop All Locking Pliers
Gedore
Locking Wrench, 13mm
Mfr # 137 7-13
Zoro # G9058108
product price: $76.75
/ea
Free Shipping & Returns
$76.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Features For Worn Bolted Connections Which Otherwise Could only be Opened With Extreme Difficulty, Problem-Solver for Vehicles and Industrial Purposes, Particularly Suitable for Brake Lines, Adjustment of Track Rods, Etc.
- Overall Length 195mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gedore
- MFR # 137 7-13
- Zoro # G9058108
- UPC # 04010886894606
- Country of Origin Austria
- Category Locking Pliers
Dimensions
Overall Length | 195mm |
Details
Features | For Worn Bolted Connections Which Otherwise Could only be Opened With Extreme Difficulty, Problem-Solver for Vehicles and Industrial Purposes, Particularly Suitable for Brake Lines, Adjustment of Track Rods, Etc. |
Item | Locking Wrench,13mm |
Description
Locking Wrench,13mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON Combination Wrench Set, 8-Piece (1-9/16 - 2 in.) (WCB90101)
- K-TOOL INTERNATIONAL 1/2" Drive Socket Adapter, SAE (KTI-22050)
- DRILL AMERICA 11/16"x12" HSS Extra Long Drill Bit with 1/2"Shank (DWDDL12X11/16X1/2)
- VULCAN Knife Drywall Taping 12In Ergo (360233L)
- GEDORE Parallel Jaw Locking Wrench (137 P)
- GEDORE Welders Locking Wrench, 11" (138)
- GEDORE Mechanics Pliers, 8" (8136 AB-200 JC)
- GEDORE Ext. Circlip Pliers, 45 deg., 3/8"-1" (8000 A 12)
- GEDORE Ext. Circlip Pliers, 90 deg., 3/8"-1" (8000 A 11)
- GEDORE Ext. Circlip Pliers, Straight, 122-300mm (8000 A 5)
- IRWIN IRWIN VISE-GRIP® 4935576 10CR The Original„¢ 10" Curved Jaw Locking Plier (4935576)
- Gedore Pliers