Shop All Locking Pliers
Gedore
Locking Wrench, 11mm
Mfr # 137 7-11
Zoro # G9058150
product price: $60.69
/ea
$60.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features For Worn Bolted Connections Which Otherwise Could only be Opened With Extreme Difficulty, Problem-Solver for Vehicles and Industrial Purposes, Particularly Suitable for Brake Lines, Adjustment of Track Rods, Etc.
- Overall Length 190mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gedore
- MFR # 137 7-11
- Zoro # G9058150
- Country of Origin Austria
- Category Locking Pliers
Dimensions
Overall Length | 190mm |
Details
Features | For Worn Bolted Connections Which Otherwise Could only be Opened With Extreme Difficulty, Problem-Solver for Vehicles and Industrial Purposes, Particularly Suitable for Brake Lines, Adjustment of Track Rods, Etc. |
Item | Locking Wrench,11mm |
Description
Locking Wrench,11mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 3/8" Replacement Cutting Die Set (DCS35038)
- STANLEY Staple Gun, Manual, Heavy Dty, Narrow Crwn (TR150)
- OSG Micro Drill, 0.0118, Carbide, 1.50mm Flute (3300030)
- WESTWARD Hand Tap Set, HSS, M24-3, D8 Limit, PK3 (5TWC2)
- GEDORE Ext. Circlip Pliers, Straight, 122-300mm (8000 A 5)
- GEDORE Ext. Circlip Pliers, 90 deg., 3/8"-1" (8000 A 11)
- GEDORE Welders Locking Wrench, 11" (138)
- GEDORE Welders Locking Wrench for Tubes, 11" (138 X)
- GEDORE Mechanics Pliers, 8" (8136 AB-200 JC)
- GEDORE Parallel Jaw Locking Wrench (137 P)
- STEEL GRIP SLIP JOINT PLIER 10"" SG (2260875)
- Gedore Locking Pliers