Shop All Locking Pliers
Gedore
Locking Wrench, 10mm
Mfr # 137 7-10
Zoro # G9058126
$60.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features For Worn Bolted Connections Which Otherwise Could only be Opened With Extreme Difficulty, Problem-Solver for Vehicles and Industrial Purposes, Particularly Suitable for Brake Lines, Adjustment of Track Rods, Etc.
- Overall Length 190mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gedore
- MFR # 137 7-10
- Zoro # G9058126
- Country of Origin Austria
- Category Locking Pliers
Dimensions
Overall Length | 190mm |
Details
Features | For Worn Bolted Connections Which Otherwise Could only be Opened With Extreme Difficulty, Problem-Solver for Vehicles and Industrial Purposes, Particularly Suitable for Brake Lines, Adjustment of Track Rods, Etc. |
Item | Locking Wrench,10mm |
Description
Locking Wrench,10mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND 4-Flute Cobalt 8% Coarse Square Single Roughing End Mill Cleveland RG8 Bright 5/8x5/8x5/8x2-3/4 (C31183)
- LYNDEX-NIKKEN Collet, 16C, 53/64in (160-053)
- WILLIAMS Williams Straight Box Tubular Wrench, 1-1/4" (1240TSB)
- SK PROFESSIONAL TOOLS 1/2" Drive, 4 pt SAE Socket, 4 Points (41250)
- GEDORE Mechanics Pliers, 8" (8136 AB-200 JC)
- GEDORE Ext. Circlip Pliers, 90 deg., 3-11mm (8000 A 11G)
- GEDORE Profile-Section Locking Wrench, 11" (138 Y)
- GEDORE Welders Locking Wrench for Tubes, 11" (138 X)
- GEDORE Welders Locking Wrench, 11" (138)
- GEDORE Ext. Circlip Pliers, 90 deg., 3/8"-1" (8000 A 11)
- STEEL GRIP GROOVE JOINT PLIER 8"" SG (2262038)
- Gedore Locking Pliers