Shop All Compartment Boxes
Gedore
L-BOXX Mini, 260mm L x 155mm W
Mfr # 1102 L
Zoro # G8498828
product price: $13.29
/ea
$13.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Especially Suitable for Small Tool Sets
- Overall Depth 63mm
- Overall Width 155mm
- Includes Divider Set
- Overall Length 260mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gedore
- MFR # 1102 L
- Zoro # G8498828
- Country of Origin Poland
- Category Compartment Boxes
Dimensions
Overall Depth | 63mm |
Overall Width | 155mm |
Overall Length | 260mm |
Details
Item | Mini Compartment Box |
Features | Especially Suitable for Small Tool Sets |
Includes | Divider Set |
Description
L-BOXX,Mini
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Louvered Cart, 54-1/2 In. H, 36 In. L (RSC-2436-2-LP-2DR-32B-95)
- ZORO SELECT Single Rod Pegboard Hook, 8 In, PK5 (5TPG5)
- ZORO SELECT 24 ga. ga. Steel Storage Cabinet, 48 in W, 78 in H, Stationary (1UFE6)
- TENNSCO Boltless Shelving Unit, 24"D x 36"W x 84"H, 5 Shelves, Steel (ZM7-3624S-5D)
- PLANO Adjustable Compartment Box with 5 to 21 compartments, Plastic, 2 13/16 in H x 9.13 in W (2378000)
- PLANO Storage Box with 39 compartments, Plastic, 1 7/8 in H x 9 in W (370705)
- STALWART Small Parts Organizer Tool Box, White (75-TS2003)
- DURHAM MFG Small Compartment box, 17 opening, for small part storage, individual (227-95-IND)
- DURHAM MFG Compartment Drawer Insert with 32 compartments, Polypropylene, 3" H x 18 in W (124-95-32-IND)
- INTERTOOL Portable Compartment Box, 5 Compartment Tray, 8.7 in. x 5.9 in. x 4.7 in., Plastic (BX08-4041)
- PLANO Adjustable Compartment Box with 6 to 42 compartments, Plastic, 9 3/4 in H x 10 in W (136200)
- Gedore Compartment Boxes