Shop All Cutting Pliers
Gedore
Int. Circlip Pliers, 90 deg., 3/8"-1"
Mfr # 8000 J 11
Zoro # G9062901
product price: $15.29
/ea
$15.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Precision Machined, Oil Hardened and Annealed
- Handle Type Dipped
- Jaw Length 28mm
- Jaw Width 3/8"-1"
- Material Chrome Vanadium Special Hardened and Tempered Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gedore
- MFR # 8000 J 11
- Zoro # G9062901
- Country of Origin Austria
- Category Cutting Pliers
Dimensions
Jaw Length | 28mm |
Jaw Width | 3/8"-1" |
Overall Length | 129mm |
Details
Features | Precision Machined, Oil Hardened and Annealed |
Handle Type | Dipped |
Material | Chrome Vanadium Special Hardened and Tempered Steel |
Item | Int. Circlip Pliers,90 deg.,3/8"-1" |
Description
Int. Circlip Pliers,90 deg.,3/8 In.-1 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Coupling Pin Key, Steel (A-13)
- WESTWARD #39 Cobalt 135 Deg. Jobber Length Drill Bit (5PMD0)
- WESTWARD Dead Blow Hammer, 37 oz., 16-1/2" (4YR66)
- HALDER SUPERCRAFT Hammer Tip, 4 In, Hard, White (3508100)
- GEDORE Power Diagonal Cutter, 7-7/8", Handle Type: Dipped (8316-200 TL)
- GEDORE Int. Circlip Pliers, Straight, 3/8"-1", Features: Precision Machined, Oil Hardened and Annealed (8000 J 1)
- GEDORE Int. Circlip Pliers, Straight, 1-5/8"-4" (8000 J 3)
- GEDORE Insulated Diagonal Cutter, 5-1/2", Handle Type: VDE Insulating Sleeves (VDE 8314-140 H)
- GEDORE Mini Power Electronic Side Cutter, 5-1/2" (8350-9)
- GEDORE Diagonal Cutter, 5" (8314-125 TL)
- GRAY TOOLS 7" Heavy Duty Side Cutting Pliers, With Vinyl Grips, 3/4" Jaw (B246B)
- Gedore Cutting Pliers