Shop All Cutting Pliers
Gedore
Int. Circlip Pliers, 45 deg., 3/8"-1"
Mfr # 8000 J 12
Zoro # G9062859
product price: $17.99
/ea
$17.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Precision Machined, Oil Hardened and Annealed
- Handle Type Dipped
- Jaw Length 39mm
- Jaw Width 3/8"-1"
- Material Chrome Vanadium Special Hardened and Tempered Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gedore
- MFR # 8000 J 12
- Zoro # G9062859
- Country of Origin Austria
- Category Cutting Pliers
Dimensions
Jaw Length | 39mm |
Jaw Width | 3/8"-1" |
Overall Length | 139mm |
Details
Features | Precision Machined, Oil Hardened and Annealed |
Handle Type | Dipped |
Material | Chrome Vanadium Special Hardened and Tempered Steel |
Item | Int. Circlip Pliers,45 deg.,3/8"-1" |
Description
Int. Circlip Pliers,45 deg.,3/8 In.-1 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Spiral Point Tap Plug, 3 Flutes (2891701)
- ROTHENBERGER Automatic Plastic Tube Cutter 2 - 5" (70032)
- KO-KEN Bit Socket T35 50mm 3/8 Sq. Drive (3025.50-T35)
- WESTWARD Drain Cleaning Cable, 2 x 27-5/8 in, Steel (49U743)
- GEDORE Combination Pliers, Angled, 6-1/4" (8248-160 JC)
- GEDORE Diagonal Cutter, 6-1/4" (8314-160 TL)
- GEDORE Int. Circlip Pliers, Straight, 1-5/8"-4" (8000 J 3)
- GEDORE Diagonal Cutter, 5" (8314-125 TL)
- GEDORE Mini Power Electronic Side Cutter, 5-1/2" (8350-9)
- GEDORE Int. Circlip Pliers, Straight, 3/8"-1", Features: Precision Machined, Oil Hardened and Annealed (8000 J 1)
- KNIPEX 4 3/4 in End Cutting Nipper Uninsulated (64 62 120)
- Gedore Pliers