Shop All Cutting Pliers
Gedore
Insulated Stripping Pliers, 6-1/2"
Mfr # VDE 8099-160
Zoro # G9063181
$74.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Self-Adjusting; Oil-Hardened; Two-Ply Check-Tool Insulation
- Handle Type VDE Dipped
- Material Hardened and Tempered Steel
- Overall Length 6.1"
- Voltage Rating 1000V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gedore
- MFR # VDE 8099-160
- Zoro # G9063181
- Country of Origin Germany
- Category Cutting Pliers
Dimensions
Overall Length | 6.1" |
Details
Features | Self-Adjusting; Oil-Hardened; Two-Ply Check-Tool Insulation |
Handle Type | VDE Dipped |
Material | Hardened and Tempered Steel |
Voltage Rating | 1000V |
Item | Insulated Stripping Pliers,6-1/2" |
Description
Insulated Stripping Pliers,6-1/2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TECHNIKS Double Angle Collet, DA180, 5/8 in. (01618-5/8)
- WRIGHT TOOL Impact Bit, 3/4 x 3-1/4In, 6pt, Black Oxide (62-14MM)
- BONDHUS Slotted 1/8" x 0.5" x 3" Bit on 1/4" stock (0715730274)
- KRAFT TOOL Mag Darby, Knob/Pro-Form Handle, 30x3-1/4" (CF032PF)
- GEDORE Diagonal Cutter, 6-1/4" (8314-160 TL)
- GEDORE Int. Circlip Pliers, Straight, 1-5/8"-4" (8000 J 3)
- GEDORE Miniature Electronic Side Cutter, 5-7/16" (8350-7)
- GEDORE Combination Pliers, Angled, 6-1/4" (8248-160 JC)
- GEDORE Miniature Electronic Side Cutter, 5-3/16" (8350-2)
- GEDORE Mini Power Electronic Side Cutter, 5-1/2" (8350-9)
- KNIPEX Electronics Super Knips XL, 5 1/2 (78 03 140)
- Gedore Pliers