Shop All Cutting Pliers
Gedore
Insulated Stripping Pliers, 6-1/2"
Mfr # VDE 8099-160 H
Zoro # G9063175
$52.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Self-Adjusting; Oil-Hardened; Two-Ply Check-Tool Insulation
- Handle Type VDE Insulating Sleeves
- Material Hardened and Tempered Steel
- Overall Length 6.1"
- Voltage Rating 1000V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gedore
- MFR # VDE 8099-160 H
- Zoro # G9063175
- Country of Origin Germany
- Category Cutting Pliers
Dimensions
Overall Length | 6.1" |
Details
Features | Self-Adjusting; Oil-Hardened; Two-Ply Check-Tool Insulation |
Handle Type | VDE Insulating Sleeves |
Material | Hardened and Tempered Steel |
Voltage Rating | 1000V |
Item | Insulated Stripping Pliers,6-1/2" |
Description
Insulated Stripping Pliers,6-1/2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNEX WRENCH 26MM V-GROOVE POLISHED COMBO (SU991926MA)
- RIDGID Assembly, Cord (18818)
- DRILL AMERICA 3/8" Cobalt 2 Flute Single End End Mill (DWCTXL312)
- SWIVEL Master Mechanic Impact Socket Adaptor Set, 3 Piece (SW2669539)
- GEDORE Int. Circlip Pliers, Straight, 3/8"-1", Features: Precision Machined, Oil Hardened and Annealed (8000 J 1)
- GEDORE Power Diagonal Cutter, 7-7/8", Handle Type: Dipped (8316-200 TL)
- GEDORE Int. Circlip Pliers, Straight, 1-5/8"-4" (8000 J 3)
- GEDORE Mini Power Electronic Side Cutter, 5-3/8" (8351-1)
- GEDORE Miniature Electronic Side Cutter, 5-7/16" (8350-7)
- GEDORE Diagonal Cutter, 6-1/4" (8314-160 TL)
- BETA Diagional Semi-Flush Cutting Nipper (011820101)
- Gedore Cutting Pliers