Shop All Screwdrivers
Gedore
Insulated Screwdriver, Slotted, 5.5mm Slotted 5.5mm x 1mm
Mfr # VDE 2170 5,5
Zoro # G9061949
product price: $7.85
/ea
$7.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Style Group Slotted
- Tip Size 5.5mm x 1mm
- Handle Material Ergonomic 3-Component
- Shank Length 125mm
- Overall Length 225mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gedore
- MFR # VDE 2170 5,5
- Zoro # G9061949
- UPC # 04010886826041
- Country of Origin Slovenia
- Category Screwdrivers
Dimensions
Tip Size | 5.5mm x 1mm |
Shank Length | 125mm |
Overall Length | 225mm |
Details
Item | Insulated Screwdriver,Slotted,5.5mm |
Tip Style Group | Slotted |
Handle Material | Ergonomic 3-Component |
Features | Individually Tested, VDE Insulation up to 1000 V,Acc. to EN 60900/IEC60900, Fully Insulated Blade; Tip to DIN ISO 2380-1 Form A; 3-Component Handles Power-Grip3 with Hanging Hole; Ergonomic Handle Design Enables Precise and Fatigue-Free Working; Positive-Fit Joint of Handle and Blade for Optimum Transmission of Force; Type of Drive Marked at End of the Handle |
Shank Material | Molybdenum-Vanadium Tempered Steel |
Number of Pieces | 1 |
Handle Type | Power-Grip with Hanging Hole |
SAE or Metric | Metric |
Finish | Insulated |
Tip Style | Slotted |
Description
Insulated Screwdriver,Slotted,5.5mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIMONDS Mill File, American, Rectangular, Smooth (78150600)
- TECHNIKS Mini Nut, DNA16 (2016-2000)
- TE-CO Milling Mach Clamp Kit, 1/2"X3/8"-16 (20503)
- OSG Straight Flute Hand Tap, Bottoming 4 Flutes (1680200)
- GEDORE Torque Screwdriver S 1/4", 1.2-6 Nm (756-06)
- GEDORE Insulated Screwdriver, Torx T10x5-2/3" Torx(R) T10 (VDE 2163 TX T10)
- GEDORE Screwdriver, 3C, Torx Plus 15IP (2163 TX 15IP)
- GEDORE Insulated Screwdriver, 3.5mm 3.5mm x 0.6mm 100mm (VDE 2172 3,5)
- GEDORE Insulated Screwdriver, Torx T15x7" Torx(R) T15 (VDE 2163 TX T15)
- GEDORE Insulated Screwdriver, Phillips 2"x8-1/3" Phillips #2 (VDE 2160 PH 2)
- PROTO Screwdriver, #3 Tip, Phillips Tip (JP0306RF)
- Gedore Screwdrivers and Nutdrivers