Shop All Screwdrivers
Gedore
Insulated Screwdriver, Slotted, 3.5mm Slotted 3.5mm x 0.6mm
Mfr # VDE 2170 3,5
Zoro # G9061888
product price: $6.89
/ea
$6.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Style Group Slotted
- Tip Size 3.5mm x 0.6mm
- Handle Material Ergonomic 3-Component
- Shank Length 100mm
- Overall Length 185mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gedore
- MFR # VDE 2170 3,5
- Zoro # G9061888
- Country of Origin Slovenia
- Category Screwdrivers
Dimensions
Tip Size | 3.5mm x 0.6mm |
Shank Length | 100mm |
Overall Length | 185mm |
Details
Item | Insulated Screwdriver,Slotted,3.5mm |
Tip Style Group | Slotted |
Handle Material | Ergonomic 3-Component |
SAE or Metric | Metric |
Finish | Insulated |
Shank Material | Molybdenum-Vanadium Tempered Steel |
Features | Individually Tested, VDE Insulation up to 1000 V,Acc. to EN 60900/IEC60900, Fully Insulated Blade; Tip to DIN ISO 2380-1 Form A; 3-Component Handles Power-Grip3 with Hanging Hole; Ergonomic Handle Design Enables Precise and Fatigue-Free Working; Positive-Fit Joint of Handle and Blade for Optimum Transmission of Force; Type of Drive Marked at End of the Handle |
Handle Type | Power-Grip with Hanging Hole |
Number of Pieces | 1 |
Tip Style | Slotted |
Description
Insulated Screwdriver,Slotted,3.5mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 5/8" Straight Shank #33 Jacobs Taper Chuck Arbor (DEWA4133)
- FOWLER Machinist Screw Jack Set (521040250 BOM)
- URREA 3/8"drive, 5/16 in, 8 point short socket (5210S)
- KIPP Cam Lever Size: 9 M04X15, A=36, 2, B=14, 4, Aluminum Black Powder-Coated, Comp: Steel (K0005.9501104X15)
- GEDORE Screwdriver, 3C, Torx Plus 15IP (2163 TX 15IP)
- GEDORE Insulated Screwdriver, 3.5mm 3.5mm x 0.6mm 100mm (VDE 2172 3,5)
- GEDORE Insulated Screwdriver, Torx T10x5-2/3" Torx(R) T10 (VDE 2163 TX T10)
- GEDORE Insulated Screwdriver, Phillips 3"x10-2/3" Phillips #3 (VDE 2160 PH 3)
- GEDORE Torque Screwdriver S 1/4", 1.2-6 Nm (757-06)
- GEDORE Insulated Screwdriver, Phillips 2"x8-1/3" Phillips #2 (VDE 2160 PH 2)
- PROSKIT Screwdriver, Phillips Head, #2 x 4 (800-006)
- Gedore Screwdrivers