Shop All Screwdrivers
Gedore
Insulated Screwdriver, Slotted, 2.5mm Slotted 2.5mm x 0.4mm
Mfr # VDE 2170 2,5
Zoro # G9061860
product price: $6.19
/ea
Sold in multiples of 2 for $12.38
$12.38
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tip Style Group Slotted
- Tip Size 2.5mm x 0.4mm
- Handle Material Ergonomic 3-Component
- Shank Length 75mm
- Overall Length 160mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gedore
- MFR # VDE 2170 2,5
- Zoro # G9061860
- Country of Origin Slovenia
- Category Screwdrivers
Dimensions
Tip Size | 2.5mm x 0.4mm |
Shank Length | 75mm |
Overall Length | 160mm |
Details
Item | Insulated Screwdriver,Slotted,2.5mm |
Tip Style Group | Slotted |
Handle Material | Ergonomic 3-Component |
Number of Pieces | 1 |
Features | Individually Tested, VDE Insulation up to 1000 V,Acc. to EN 60900/IEC60900, Fully Insulated Blade; Tip to DIN ISO 2380-1 Form A; 3-Component Handles Power-Grip3 with Hanging Hole; Ergonomic Handle Design Enables Precise and Fatigue-Free Working; Positive-Fit Joint of Handle and Blade for Optimum Transmission of Force; Type of Drive Marked at End of the Handle |
SAE or Metric | Metric |
Handle Type | Power-Grip with Hanging Hole |
Tip Style | Slotted |
Shank Material | Molybdenum-Vanadium Tempered Steel |
Finish | Insulated |
Description
Insulated Screwdriver,Slotted,2.5mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 4 Piece Plier and Wrench Set Dipped Handle (1UKP4)
- CRESCENT LUFKIN Replacement Blade for Atlas® Chrome Clad®/Nubian® SAE/Metric Double Duty Oil Gauging 1/2" x 15m/50' (OCN1293SMEF5N)
- VEGA Phillips 2 1/4-24 Threaded Bit x 1-3/16 (142438P2X)
- EXAIR Cold Gun, 1 Hose, 1000 BtuH, 15 CFM, 70 dBA (5215)
- GEDORE Insulated Screwdriver, Phillips 3"x10-2/3" Phillips #3 (VDE 2160 PH 3)
- GEDORE Insulated Screwdriver, Torx T10x5-2/3" Torx(R) T10 (VDE 2163 TX T10)
- GEDORE Torque Screwdriver S 1/4", 4-9 Nm (757-09)
- GEDORE Insulated Screwdriver, Phillips 2"x8-1/3" Phillips #2 (VDE 2160 PH 2)
- GEDORE Torque Screwdriver S 1/4", 1.2-6 Nm (756-06)
- GEDORE Torque Screwdriver S 1/4", 1.2-6 Nm (757-06)
- TEKTON Phillips x 1-1/2" Stubby Screwdriver #2 1.5 in. Round (26671)
- Gedore Screwdrivers and Nutdrivers