Shop All Screwdrivers
Gedore
Insulated Screwdriver, Slotted, 10mm Slotted 10mm x 1.6mm
Mfr # VDE 2170 10
Zoro # G9061967
product price: $17.49
/ea
$17.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Style Group Slotted
- Tip Size 10mm x 1.6mm
- Handle Material Ergonomic 3-Component
- Shank Length 200mm
- Overall Length 320mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gedore
- MFR # VDE 2170 10
- Zoro # G9061967
- Country of Origin Slovenia
- Category Screwdrivers
Dimensions
Tip Size | 10mm x 1.6mm |
Shank Length | 200mm |
Overall Length | 320mm |
Details
Item | Insulated Screwdriver,Slotted,10mm |
Tip Style Group | Slotted |
Handle Material | Ergonomic 3-Component |
Finish | Insulated |
SAE or Metric | Metric |
Number of Pieces | 1 |
Features | Individually Tested, VDE Insulation up to 1000 V,Acc. to EN 60900/IEC60900, Fully Insulated Blade; Tip to DIN ISO 2380-1 Form A; 3-Component Handles Power-Grip3 with Hanging Hole; Ergonomic Handle Design Enables Precise and Fatigue-Free Working; Positive-Fit Joint of Handle and Blade for Optimum Transmission of Force; Type of Drive Marked at End of the Handle |
Shank Material | Molybdenum-Vanadium Tempered Steel |
Tip Style | Slotted |
Handle Type | Power-Grip with Hanging Hole |
Description
Insulated Screwdriver,Slotted,10mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 1-1/8"-7 HSS Machine and Fraction Hand Plug Tap (DWT54966)
- WERA Power Bit, SAE, 4mm, Hios, #00, 2-3/8", PK10 (05135281001)
- CRAFTSMAN Wrenches, 9/16" 72 Tooth 12 Point SAE Ra (CMMT42564)
- DE-STA-CO Pneumatic Swing Clamp, LH Swing, 80 Lb (8316)
- GEDORE Insulated Screwdriver, Torx T15x7" Torx(R) T15 (VDE 2163 TX T15)
- GEDORE Insulated Screwdriver, Phillips 3"x10-2/3" Phillips #3 (VDE 2160 PH 3)
- GEDORE Torque Screwdriver S 1/4", 1.2-6 Nm (757-06)
- GEDORE Insulated Screwdriver, Phillips 2"x8-1/3" Phillips #2 (VDE 2160 PH 2)
- GEDORE Torque Screwdriver S 1/4", 4-9 Nm (757-09)
- GEDORE Insulated Screwdriver, Torx T10x5-2/3" Torx(R) T10 (VDE 2163 TX T10)
- STANLEY General Purpose Slotted Screwdriver 3/8 in Round (66-162-A)
- Gedore Screwdrivers and Nutdrivers