Shop All Screwdrivers
Gedore
Insulated Screwdriver, Pozi 1"x7" Pozidriv(R) #1
Mfr # VDE 2160 PZ 1
Zoro # G9061687
product price: $9.75
/ea
$9.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Style Group Pozidriv(R)
- Tip Size #1
- Handle Material Ergonomic 3-Component
- Shank Length 80mm
- Overall Length 180mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gedore
- MFR # VDE 2160 PZ 1
- Zoro # G9061687
- Country of Origin Slovenia
- Category Screwdrivers
Dimensions
Tip Size | #1 |
Shank Length | 80mm |
Overall Length | 180mm |
Details
Item | Insulated Screwdriver,Pozi 1"x7" |
Tip Style Group | Pozidriv(R) |
Handle Material | Ergonomic 3-Component |
SAE or Metric | SAE |
Finish | Insulated |
Tip Style | Pozidriv(R) |
Features | Individually Tested, VDE Insulation up to 1000 V, Acc. to EN 60900/IEC60900, Fully Insulated Blade; Blade Tip to DIN ISO 8764-1PZ; 3-Component Handles Power-Grip3 with Hanging Hole; Ergonomic Handle Design Enables Precise and Fatigue-Free Working; Positive-Fit Joint of Handle and Blade for Optimum Transmission of Force; Type of Drive Marked at End of the Handle; For Cross-Slotted Head Screws M2 to M3 |
Handle Type | Power-Grip with Hanging Hole |
Shank Material | Molybdenum-Vanadium Tempered Steel |
Number of Pieces | 1 |
Description
Insulated Screwdriver,Pozi 1 In.x7 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILTON Vise Jaw, Copper, 5-1/2 in, Bench Vises, Pr (404-5.5)
- JONARD TOOLS Cable Splicing Knife, 1 3/4 In Blade (KN-7)
- WESTWARD 2-Cutter Hammer Drill Bit 1/2" x 22-1/2"L, SDS Max (22UW53)
- KLEIN TOOLS 3/8-Inch Magnetic Hex Drivers, 3-Pack (86602)
- GEDORE Screwdriver, 3C, Ph 1,100mm (2160 PH 1-100)
- GEDORE Insulated Screwdriver, Phillips 3"x10-2/3" Phillips #3 (VDE 2160 PH 3)
- GEDORE Insulated Screwdriver, Torx T10x5-2/3" Torx(R) T10 (VDE 2163 TX T10)
- GEDORE Torque Screwdriver S 1/4", 1.2-6 Nm (757-06)
- GEDORE Torque Screwdriver S 1/4", 1.2-6 Nm (756-06)
- GEDORE Insulated Screwdriver, Torx T15x7" Torx(R) T15 (VDE 2163 TX T15)
- WERA Demolition Screwdriver #1 Hex with Hex Bolster (05017005001)
- Gedore Screwdrivers