Shop All Screwdrivers
Gedore
Insulated Screwdriver, Phillips 4"x12-1/2" Phillips #4
Mfr # VDE 2160 PH 4
Zoro # G9061650
$15.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Style Group Phillips
- Tip Size #4
- Handle Material Ergonomic 3-Component
- Shank Length 200mm
- Overall Length 320mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gedore
- MFR # VDE 2160 PH 4
- Zoro # G9061650
- Country of Origin Slovenia
- Category Screwdrivers
Dimensions
Tip Size | #4 |
Shank Length | 200mm |
Overall Length | 320mm |
Details
Item | Insulated Screwdriver,Phillips 4"x12-1/2" |
Tip Style Group | Phillips |
Handle Material | Ergonomic 3-Component |
Shank Material | Molybdenum-Vanadium Tempered Steel |
Number of Pieces | 1 |
Features | Individually Tested, VDE Insulation up to 1000 V, Acc. to EN 60900/IEC60900, Fully Insulated Blade; Blade Tip to DIN ISO 8764-1PH; 3-Component Handles Power-Grip3 with Hanging Hole; Ergonomic Handle Design Enables Precise and Fatigue-Free Working; Positive-Fit Joint of Handle and Blade for Optimum Transmission of Force; Type of Drive Marked at End of the Handle; For Cross-Slotted Head Screws M8 to M10 |
Handle Type | Power-Grip with Hanging Hole |
SAE or Metric | SAE |
Tip Style | Phillips |
Finish | Insulated |
Description
Insulated Screwdriver,Phillips 4 In.x12-1/2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEYMOUR MIDWEST S600 Soil Probe Utility Tool, 48 in L Probe, Fiberglass Probe, TCushion Grip Handle (85465)
- CALCULATED INDUSTRIES Measuring Wheel, Digital, 12-1/2" Dia. (6575)
- WESTWARD Bolt Cutter, 14 in L, 3/16 in Cap (22UN79)
- JONARD TOOLS 6 1/4 in Diagonal Cutter Uninsulated (JIC-600)
- GEDORE Insulated Screwdriver, Phillips 2"x8-1/3" Phillips #2 (VDE 2160 PH 2)
- GEDORE Insulated Screwdriver, Torx T10x5-2/3" Torx(R) T10 (VDE 2163 TX T10)
- GEDORE Insulated Screwdriver, 3.5mm 3.5mm x 0.6mm 100mm (VDE 2172 3,5)
- GEDORE Torque Screwdriver S 1/4", 1.2-6 Nm (756-06)
- GEDORE Torque Screwdriver S 1/4", 4-9 Nm (757-09)
- GEDORE Screwdriver, 3C, Torx Plus 15IP (2163 TX 15IP)
- URREA Amber Screwdriver 1/8"X5" Cabinet (9625)
- Gedore Screwdrivers