Shop All Screwdriver Bits
Gedore
Insulated Screwdriver, Bit Socket1/2" 8mm
Mfr # VDE IN 19 8
Zoro # G9056120
product price: $40.99
/ea
$40.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fastening Tool Tip Size 8mm
- Overall Length 106mm
- Point Size 8mm
- SAE or Metric Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gedore
- MFR # VDE IN 19 8
- Zoro # G9056120
- Country of Origin Germany
- Category Screwdriver Bits
Dimensions
Fastening Tool Tip Size | 8mm |
Overall Length | 106mm |
Point Size | 8mm |
Details
Fastening Tool Item | Socket Bit |
SAE or Metric | Metric |
Item | Insulated Screwdriver,Bit Socket1/2" 8mm |
Description
Insulated Screwdriver,Bit Socket1/2 In. 8mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 1-1/8 in. HEX Self Sharpening Chisel Bits (DWA5962)
- METABO Pre-Polishing Paste, White (INOX ACCESSORIES)
- KLEIN TOOLS Wire Pulling Grip 3/4" to 1" (KPS075SEN)
- BLACK & DECKER Screw, Hex Washer, 1/3-20x3/4 (145344-01)
- GEDORE Screwdriver Bit, 1/4", Value Pack, 8mm (685 8 S-010)
- GEDORE Screwdriver Bit Socket Set, 1/2", 9 pcs., SAE or Metric: SAE (IN 19 PA)
- GEDORE Bit Adaptor, 1/4"-1/4" (620)
- GEDORE Screwdriver Bit Socket Set, 1/2", 5-17mm, Number of Pieces: 9 (IN 19 PM)
- GEDORE Screwdriver Bit, 5/16", Pz 4 (890 PZD 4)
- GEDORE Bit Screwdriver 1/4", Short Pattern (670 K)
- WESTWARD Torsion Bit, SAE, 1/4", Hex, #5, 1", PK5 (40L591)
- Gedore Screwdriver Bits