Shop All Screwdriver Bits
Gedore
Insulated Screwdriver, Bit Socket1/2" 6mm
Mfr # VDE IN 19 6
Zoro # G9056069
$41.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fastening Tool Tip Size 6mm
- Overall Length 106mm
- SAE or Metric Metric
- Point Size 6mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gedore
- MFR # VDE IN 19 6
- Zoro # G9056069
- Country of Origin Germany
- Category Screwdriver Bits
Dimensions
Fastening Tool Tip Size | 6mm |
Overall Length | 106mm |
Point Size | 6mm |
Details
Fastening Tool Item | Socket Bit |
Item | Insulated Screwdriver,Bit Socket1/2" 6mm |
SAE or Metric | Metric |
Description
Insulated Screwdriver,Bit Socket1/2 In. 6mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BON TOOL Grout Float, Gum Rubber 4" X 9" X 5/8", Wood Handle (87-340)
- KODIAK CUTTING TOOLS .374 O/U Cobalt Reamer Right-Hand Spiral (5491574)
- MORTON Adjustable Handle, Modern Design, Zinc Handle, M8 x 50mm Steel External Thread, 65mm Handle Length (MH-413)
- EXAIR Air Gun Nozzle, Safety, 1 In. L (1109SS-NPT)
- GEDORE Screwdriver Bit, 1/4", Value Pack, 8mm (685 8 S-010)
- GEDORE Bit Screwdriver 1/4", Short Pattern (670 K)
- GEDORE Screwdriver Bit Socket Set, 1/2", 9 pcs., SAE or Metric: SAE (IN 19 PA)
- GEDORE Screwdriver Bit, 5/16", Pz 4 (890 PZD 4)
- GEDORE Bit Screwdriver, 1/4", 210mm (670)
- GEDORE Screwdriver Bit, 5/16", Torx T45 (887 TX T45)
- DEWALT Insert Bit, 1/4In, Torx, T30, 2In (50 Pack) (DWA2TX30IRB)
- Gedore Screwdrivers and Nutdrivers