Shop All Screwdriver Bits
Gedore
Insulated Screwdriver, Bit Socket1/2" 5mm
Mfr # VDE IN 19 5
Zoro # G9056008
product price: $42.29
/ea
$42.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fastening Tool Tip Size 5mm
- SAE or Metric Metric
- Overall Length 106mm
- Point Size 5mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gedore
- MFR # VDE IN 19 5
- Zoro # G9056008
- Country of Origin Germany
- Category Screwdriver Bits
Dimensions
Fastening Tool Tip Size | 5mm |
Overall Length | 106mm |
Point Size | 5mm |
Details
Fastening Tool Item | Socket Bit |
SAE or Metric | Metric |
Item | Insulated Screwdriver,Bit Socket1/2" 5mm |
Description
Insulated Screwdriver,Bit Socket1/2 In. 5mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Vibration Isolator, 165 Lb Max, M10 x 1.50 (2NPF6)
- GOLDBLATT INDUSTRIES PR Wood Line Blocks (G06991)
- OCHSENKOPF Steel Wedge, 6.75 lb. (OX 40-3000)
- TOOLPRO Acoustical Lag Driver 2Pc (TP05032)
- GEDORE Screwdriver Bit, 5/16", Torx T45 (887 TX T45)
- GEDORE Screwdriver Bit Socket Set, 1/2", 9 pcs., SAE or Metric: SAE (IN 19 PA)
- GEDORE Bit Screwdriver, 1/4", 210mm (670)
- GEDORE Screwdriver Bit, 1/4", Value Pack, Ph3 (690 3 S-010)
- GEDORE Screwdriver Bit, 1/4", Value Pack, 8mm (685 8 S-010)
- GEDORE Bit Screwdriver 1/4", Short Pattern (670 K)
- EAZYPOWER Square Recess Power Bit, No. 1, 12" (88402)
- Gedore Screwdrivers and Nutdrivers