Shop All Screwdriver Bits
Gedore
Insulated Screwdriver Bit Socket, 3/8" XZ, Point Size: M8
Mfr # VDE INX 30 8
Zoro # G9056979
$18.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric SAE
- Point Size M8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gedore
- MFR # VDE INX 30 8
- Zoro # G9056979
- Country of Origin Germany
- Category Screwdriver Bits
Dimensions
Point Size | M8 |
Details
Fastening Tool Item | Socket Bit |
SAE or Metric | SAE |
Item | Insulated Screwdriver Bit Socket,3/8" XZ |
Description
Insulated Screwdriver Bit Socket,3/8 In. XZ
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Chucking Reamer, 22mm, 8 Flute, HSS (13H756)
- NUPLA Pike Pole, Fiberglass Handle, 6 ft. L (6895528)
- ULLMAN Telescoping Inspection Mirror, 1-1/4 in. (E-2TM)
- GREY PNEUMATIC SKT 3/8" DR X 3/4" MAG DEEP IM (GP1024DG)
- GEDORE Screwdriver Bit, 1/4", Value Pack, Ph3 (690 3 S-010)
- GEDORE Screwdriver Bit, 5/16", Pz 4 (890 PZD 4)
- GEDORE Screwdriver Bit, 1/4", Value Pack, 8mm (685 8 S-010)
- GEDORE Screwdriver Bit Socket Set, 1/2", 5-17mm, Number of Pieces: 9 (IN 19 PM)
- GEDORE Bit Adaptor, 1/4"-1/4" (620)
- GEDORE Bit Screwdriver, 1/4", 210mm (670)
- VEGA Torq-Set 10 Insert Bit x 1 (125TS10)
- Gedore Screwdriver Bits