Shop All Screwdrivers
Gedore
Insulated Screwdriver, 5.5mm 5.5mm x 1mm 125mm
Mfr # VDE 2172 5,5
Zoro # G9061958
product price: $10.69
/ea
$10.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Size 5.5mm x 1mm
- Handle Material Ergonomic 3-Component
- Shank Length 125mm
- Overall Length 225mm
- Shank Material Molybdenum-Vanadium Tempered Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gedore
- MFR # VDE 2172 5,5
- Zoro # G9061958
- Country of Origin Slovenia
- Category Screwdrivers
Dimensions
Tip Size | 5.5mm x 1mm |
Shank Length | 125mm |
Overall Length | 225mm |
Details
Item | Insulated Screwdriver,5.5mm |
Handle Material | Ergonomic 3-Component |
Shank Material | Molybdenum-Vanadium Tempered Steel |
Finish | Insulated |
SAE or Metric | Metric |
Handle Type | Power-Grip with Hanging Hole |
Number of Pieces | 1 |
Tip Style | Slotted |
Features | Individually Tested, VDE Insulation Upto1000 V,Acc. to EN 60900/IEC 60900, Fully Insulated Blade; 3-Component Handles Power-Grip 3 with Hanging Hole; Ergonomic Handle Design Enables Precise and Fatigue-Free Working; Positive-Fit Joint of Handle and Blade for Optimum Transmission of Force; Type of Drive Marked at End of the Handle; Ultra-Small Blade Diameter Yet with Full Mechanical and Electrical Safety; No Problems in Reaching Screws Deeply Embedded in Screw Shafts |
Description
Insulated Screwdriver,5.5mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BON TOOL Bon 81-113 Capping Tool W/ Guide, Steel 8" X 10", 2 Handle (81-113)
- LFI Flat Jaw Gad Tong, 42 in. L (GAD-42)
- YG-1 TOOL CO Hss(M2) 60 Degree Regular Length Center Drill (D1C90080)
- WIDIA Corner Radius End Mill, WS15PE Grade (5VNE16016CV)
- GEDORE Torque Screwdriver S 1/4", 1.2-6 Nm (756-06)
- GEDORE Insulated Screwdriver, Torx T10x5-2/3" Torx(R) T10 (VDE 2163 TX T10)
- GEDORE Insulated Screwdriver, 3.5mm 3.5mm x 0.6mm 100mm (VDE 2172 3,5)
- GEDORE Insulated Screwdriver, Torx T15x7" Torx(R) T15 (VDE 2163 TX T15)
- GEDORE Torque Screwdriver S 1/4", 4-9 Nm (757-09)
- GEDORE Screwdriver, 3C, Ph 1,100mm (2160 PH 1-100)
- WESTWARD Insulated Phillips Screwdriver #3 Round (1YXK7)
- Gedore Screwdrivers