Shop All Needle Nose Pliers
Gedore
Insulated Round Nose Pliers, 6-1/4", Handle Type: VDE Dipped Insulation
Mfr # VDE 8122-160
Zoro # G9063391
product price: $37.45
/ea
$37.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 160mm
- Features VDE Round Nose Pliers With VDE Dipped Insulation; Long, Round Jaws and Serrated Gripping Surfaces
- Material Steel
- Insulated / Uninsulated Insulated
- Handle Type VDE Dipped Insulation
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gedore
- MFR # VDE 8122-160
- Zoro # G9063391
- UPC # 04010886671719
- Country of Origin Austria
- Category Needle Nose Pliers
Dimensions
Overall Length | 160mm |
Details
Features | VDE Round Nose Pliers With VDE Dipped Insulation; Long, Round Jaws and Serrated Gripping Surfaces |
Material | Steel |
Insulated / Uninsulated | Insulated |
Handle Type | VDE Dipped Insulation |
Item | Insulated Round Nose Pliers,6-1/4" |
Description
Insulated Round Nose Pliers,6-1/4 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONARD TOOLS Torque Wrench, 1/2in. Drive, Steel (TWAF-1220)
- PROTO 3/8" Drive, SAE 11/16" Crowfoot Socket Wrench, Flare Nut Head, Full Polish Finish (J4922HFL)
- GEARWRENCH 3/8" Drive Micrometer Torque Wrench 30-250 in/lbs. (85061M)
- MILWAUKEE TOOL 1-1/16 in. x 24 in. SHOCKWAVE Lineman's Impact Auger Bit (48-13-6811)
- GEDORE Bent, Needle Nose Pliers, 8", Overall Length: 200mm (8132 AB-200 JC)
- GEDORE Needle Nose Pliers, 6-1/4", Overall Length: 160mm (8132-160 JC)
- GEDORE Needle Nose Pliers, 6-1/4", Handle Type: Dipped Non-Slip (8135-160 JC)
- GEDORE Needle Nose Pliers, 8", Overall Length: 200mm (8132-200 JC)
- GEDORE Round Nose Pliers, 6-1/4", Material: Steel (8122-160 TL)
- GEDORE Needle Nose Electronic Pliers, 5-1/2" (8307-3)
- KNIPEX 8 in Bent Long Nose Plier Plastic Coated Handle (38 21 200)
- Gedore Pliers