Shop All Ratcheting Wrenches
Gedore
Insulated Reversible Ratchet, 3/8"
Mfr # VDE 3093 U
Zoro # G9062019
product price: $98.29
/ea
Free Shipping & Returns
$98.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 185mm
- SAE or Metric SAE
- Wrench Style Reversible Ratchet
- Material Chrome Vanadium Steel
- Drive Size 3/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gedore
- MFR # VDE 3093 U
- Zoro # G9062019
- Country of Origin Slovenia
- Category Ratcheting Wrenches
Dimensions
Overall Length | 185mm |
Drive Size | 3/8" |
Details
SAE or Metric | SAE |
Wrench Style | Reversible Ratchet |
Material | Chrome Vanadium Steel |
Item | Insulated Reversible Ratchet,3/8" |
Description
Insulated Reversible Ratchet,3/8 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND Screw Machine Drill Bit, 13/64 in Size, 135 Degrees Point Angle, Cobalt Steel, TiAlN Finish (C15059)
- WILLIAMS Williams Long Hex Bit, 1/4" D, 3/32" (BITH0302)
- TIGER TOOL INTERNATIONAL HD U-Joint Puller (TG10102)
- JONARD TOOLS Stubby Speed Wrench, 12 deg., 4 in. L. (ASWS-716)
- GEDORE Reversible Ratchet Wrench, 19mm (7 UR 19)
- GEDORE Reversible Ratchet Wrench, 8mm (7 UR 8)
- GEDORE Reversible Ratchet Wrench, 11mm (7 UR 11)
- GEDORE Reversible Ratchet Wrench, 16mm (7 UR 16)
- GEDORE Reversible Ratchet Wrench, 9mm (7 UR 9)
- GENERAL TOOLS CUTTER EZ Ratcheting Tubing 1-1/8"O.D. (GN133)
- GEARWRENCH 10mm 90-Tooth 12 Point Flex Head Ratcheting Combination Wrench (86710)
- Gedore Wrenches