Shop All Cutting Pliers
Gedore
Insulated Power Diagonal Cutter, 7"
Mfr # VDE 8316-180
Zoro # G9064819
product price: $41.35
/ea
$41.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Induction-Hardened Precision Cutting Edges, Hardness 63-65 HRC; Max. Cutting Capacity Dia 1.8-2.0 mm; Two-Ply Check-Tool Insulation
- Handle Type VDE Dipped
- Jaw Length 22mm
- Jaw Width 26mm
- Material Hardened and Tempered Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gedore
- MFR # VDE 8316-180
- Zoro # G9064819
- Country of Origin Austria
- Category Cutting Pliers
Dimensions
Jaw Length | 22mm |
Jaw Width | 26mm |
Overall Length | 180mm |
Details
Features | Induction-Hardened Precision Cutting Edges, Hardness 63-65 HRC; Max. Cutting Capacity Dia 1.8-2.0 mm; Two-Ply Check-Tool Insulation |
Handle Type | VDE Dipped |
Material | Hardened and Tempered Steel |
Voltage Rating | 1000V |
Finish | Chrome plated |
Insulated/Uninsulated | Insulated |
Item | Insulated Power Diagonal Cutter,7" |
Description
Insulated Power Diagonal Cutter,7 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONARD TOOLS Duct Cutter, Cutting 2-33/64" L (MDC-64)
- BIG HORN 16 oz Beech Wood Carving Mallet (26016)
- WESTCOTT Safety Ceramic Blade Box Cutter, 6.15", Green (17519)
- BOSCH 4-Cutter Hammer Drill Bit 3/8" x 6.000"L, SDS Plus, 25PK (HCFC2061B25)
- GEDORE Insulated Diagonal Cutter, 5-1/2", Handle Type: VDE Insulating Sleeves (VDE 8314-140 H)
- GEDORE Int. Circlip Pliers, Straight, 1-5/8"-4" (8000 J 3)
- GEDORE Combination Pliers, 7" (8245-180 TL)
- GEDORE Mini Power Electronic Side Cutter, 5-3/8" (8351-1)
- GEDORE Mini Power Electronic Side Cutter, 5-1/2" (8350-9)
- GEDORE Combination Pliers, Angled, 6-1/4" (8248-160 JC)
- MILBAR Safety Wire Twister, 10-1/2In, Manual (1W)
- Gedore Cutting Pliers