Shop All Combination Wrenches
Gedore
Insulated Open Ended Wrench, 19mm
Mfr # VDE 894 19
Zoro # G9060619
$29.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Safe Working in High-Voltage Areas, Up to 1000 V AC, Up to 1500 V DC
- Overall Length 175mm
- Finish VDE Insulated
- Head Size 19mm
- Measurement Type Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gedore
- MFR # VDE 894 19
- Zoro # G9060619
- Country of Origin Germany
- Category Combination Wrenches
Dimensions
Overall Length | 175mm |
Head Size | 19mm |
Details
Features | Safe Working in High-Voltage Areas, Up to 1000 V AC, Up to 1500 V DC |
Finish | VDE Insulated |
Measurement Type | Metric |
Head Offset Angle | 15° |
Description
Insulated Open Ended Wrench,19mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- URREA 3/4" drive 6-point deep impact socket 1-1/4" (7520L)
- YG-1 TOOL CO Point SV525 H-Coated Premium Cobalt SV (SV525128)
- BOSCH 4-Cutter Hammer Drill Bit 1" x 36"L, SDS Max (HC5053)
- CAPRI TOOLS 3/4 in Drive Impact Universal Joint (CP58123)
- GEDORE Combination Wrench, 28mm, Overall Length: 370mm (1 B 28)
- GEDORE Open Ended Wrench, 38mm (894 38)
- GEDORE Double Open Ended Wrench, 10x11mm (6 10X11)
- GEDORE Double Open Ended Wrench, 24x27mm (6 24X27)
- GEDORE Combination Wrench, 36mm (1 B 36)
- GEDORE Deep Ring Wrench Straight, 46mm (308 46)
- PROTO Combination Wrench, 26mm Sz, 14-41/64" L (J1226M-T500)
- Gedore Combination Wrenches