Shop All Combination Wrenches
Gedore
Insulated Open Ended Wrench, 13mm
Mfr # VDE 894 13
Zoro # G9060786
product price: $25.19
/ea
$25.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Features Safe Working in High-Voltage Areas, Up to 1000 V AC, Up to 1500 V DC
- Finish VDE Insulated
- Head Offset Angle 15°
- Measurement Type Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gedore
- MFR # VDE 894 13
- Zoro # G9060786
- Country of Origin Germany
- Category Combination Wrenches
Dimensions
Overall Length | 135mm |
Head Size | 13mm |
Details
Features | Safe Working in High-Voltage Areas, Up to 1000 V AC, Up to 1500 V DC |
Finish | VDE Insulated |
Head Offset Angle | 15° |
Measurement Type | Metric |
Description
Insulated Open Ended Wrench,13mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIVERSAL TOOL 4 1/2" Angle Grinder (UT8780-1)
- AGGRESSOR Bi-Metal Bandsaw Blade, 1", 14"x6", 5/8", 14 ft. 6 in L, 1" W, 5/8 TPI, 0.035" Thick, Bimetal (A975-146)
- KEO 82 deg 6 Flute 7 piece Countersink Set CO (50048)
- DRILLCO 5/8-18, CARBON BOTTOMING TAPS - 2000C (20C140FB)
- GEDORE Open Ended Wrench, 105mm (894 105)
- GEDORE Combination Wrench, Extra Long, 10mm (7 XL 10)
- GEDORE Combination Wrench, 12mm (1 B 12)
- GEDORE Double Open Ended Wrench, 10x13mm (6 10X13)
- GEDORE Combination Wrench, 4mm (7 4)
- GEDORE Open Ended Wrench, 14mm (894 14)
- WESTWARD Wrench, Combination, Metric, 7-1/2" L. (54PN54)
- Gedore Combination Wrenches