Shop All Needle Nose Pliers
Gedore
Insulated, Needle Nose Pliers, 6-1/4"
Mfr # VDE 8132-160
Zoro # G9063321
product price: $33.75
/ea
$33.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 160mm
- Features VDE Telephone Pliers With VDE Dipped Insulation, Straight Pattern; Long, Flat-Round Jaws, Straight Gripping Faces, Serrated; Induction-Hardened Precision Cutting Edges, Hardness 61 - 63 HRC
- Material Steel
- Insulated / Uninsulated Insulated
- Handle Type VDE Dipped Insulation
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gedore
- MFR # VDE 8132-160
- Zoro # G9063321
- Country of Origin Austria
- Category Needle Nose Pliers
Dimensions
Overall Length | 160mm |
Details
Features | VDE Telephone Pliers With VDE Dipped Insulation, Straight Pattern; Long, Flat-Round Jaws, Straight Gripping Faces, Serrated; Induction-Hardened Precision Cutting Edges, Hardness 61 - 63 HRC |
Material | Steel |
Insulated / Uninsulated | Insulated |
Handle Type | VDE Dipped Insulation |
Item | Insulated,Needle Nose Pliers,6-1/4" |
Description
Insulated,Needle Nose Pliers,6-1/4 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Alloy Steel Taper Tap, 7/16-14 (CCT1060-114)
- PALADIN TOOLS Die 22-10 Awg Insulated-Term. Blister (PA2035)
- GROZ Alignment Bar, 54" x 1" (33177)
- INGERSOLL-RAND Air Orbital Sander, 1.9 lb, 0.3 hp, 3/32 in (5152-6-HL)
- GEDORE Needle Nose Pliers, 6-1/4", Overall Length: 160mm (8132-160 JC)
- GEDORE Needle Nose Electronic Pliers, 5-1/2" (8307-3)
- GEDORE Needle Nose Pliers, 5-1/2", Handle Color: Blue (8132-140 TL)
- GEDORE Round Nose Pliers, 6-1/4", Material: Steel (8122-160 TL)
- GEDORE Needle Nose Pliers, 8", Overall Length: 200mm (8132-200 JC)
- C.K SensoPlus ESD Flat Nose Pliers 120mm (T3770-1D120)
- CHANNELLOCK 8 in Long Nose Plier with Side Cutters 2 1/4 In Jaw Opening Comfort Grip Handle (317)
- Gedore Needle Nose Pliers